Shop All Gear Lockers
Bradley
Gear Locker, (1) Tier, (1) Wide, HDPE, Gray, Matte Texture Finish, 24 in W, 24 in D, 72 in H
Mfr # LK242472GHM-200
Zoro # G6242241
product price: $1,417.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,417.99
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 24 in
- Overall Depth 24 in
- Overall Height 72 in
- Opening Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # LK242472GHM-200
- Zoro # G6242241
- UPC # 00190599747193
- Country of Origin United States
- Category Gear Lockers
Dimensions
Overall Width | 24 in |
Overall Depth | 24 in |
Overall Height | 72 in |
Opening Width | 19 in |
Opening Depth | 19 in |
Opening Height | 54 in |
Footlocker Depth | 23 in |
Locker Opening Width | 19 in |
Locker Opening Depth | 19 in |
Security Box Depth | 12 in |
Maximum Shackle Diameter | 1/4 in |
Seating Area Depth | 24 in |
Locker Opening Height | 54 in |
Footlocker Height | 18 in |
Footlocker Width | 24 in |
Shelf Depth | 12 in |
Security Box Height | 13 3/8 in |
Description
Gear Locker, Frame Assembled Assembled, Number of Shelves 1, Includes Footlocker Yes, Includes Hanging Rod Yes, Includes Security Box Yes, Locker Color Gray, Number of Compartments 1, Open Front Yes, Overall Depth 24 in, Overall Height 72 in, Overall Width 24 in, Security Box Location Top Compartment, Footlocker Access Lift Seat, Footlocker Depth 23 in, Footlocker Height 18 in, Footlocker Width 24 in, Includes Storage Seat, Cubby, Includes Number Plates Yes, Locker Opening Depth 19 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND Grip Prints 4 ft. L X 18 in. W Mercedes Gray Non-Adhesive Shelf Liner (04F-C7H3G-06)
- BOSS 66" W Office Desk, Mahogany (N102-M)
- ZORO SELECT Wire Shelving Unit, 36"D x 72"W x 63"H, 4 Shelves, Chrome (2KNZ4)
- KESSEBOHMER Dispensa Tray Hook Add-on Silver, 2PK (0042760102)
- LYON TA50 Gear Locker, (1) Tier, (1) Wide, Galvanneal Steel, Gray, Powder Coated Finish, 42 in W, 78 in H (DD1100TA50G)
- SALSBURY INDUSTRIES SalsburyIndustries 77795BLK Resettable Combination Lock Factory Installed On Metal Locker Door - Black (77795BLK)
- ASI GROUP Global Industrial„¢ Locker Bench Top, Plastic, 36"W x 9-1/2"D, Gray (11-9163600 9200)
- GLOBAL EQUIPMENT Locker Bench Hardwood Top w/Steel Tube Pedestals, Bolt Down, 36 x 9-1/2 x 17 (493700)
- WISCONSIN BENCH Global Industrial„¢ ADA Locker Room Bench Top, Hardwood, 42"W x 20"D x 1-1/4"Thick (LBS 20X42 (ADA))
- SENTINEL Gear Locker, (1) Tier, (1) Wide, Steel, Gray, Powder Coated Finish, 24 in W, 36 in D, 90 in H (ILKS24247201AADRW)
- WISCONSIN BENCH Global Industrial„¢ ADA Locker Room Bench Top, Hardwood, 48"W x 24"D x 1-1/4"Thick (LBS 24X48 (ADA))
- Bradley Gear Lockers