Shop All Drinking Fountains & Water Cooler Parts
Bradley
Ganged Solenoid Valve Body
Mfr # 118-238
Zoro # G9095956
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub Category Valves And Controls
- Fits Brand Bradley
- Material Plastic
- Size 1 7/8 in
- Sub-Category Valves and Controls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # 118-238
- Zoro # G9095956
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 1 7/8 in |
Details
Item | Body Valve Ganged Solenoid |
Sub Category | Valves And Controls |
Fits Brand | Bradley |
Material | Plastic |
Sub-Category | Valves and Controls |
For Use With | Express Lavatory |
Compatible Mfr. Model Number | CRS-2, CRS-3, MF2902, MF2903, MF2904, MF2922, MF2933, MF2939, MF2944, MF2949, MG-2, MG-3, S93-011, SN2003, SN2005, SN2008, SN2013, SN2033, SS-2N, SS-3N |
Wash Fountain Part Sub Category | Wash Fountain Valves |
Wash Fountain Part Type | Solenoid Valve |
Description
Body Ganged Solenoid Valve, Compatible Mfr. Model Number CRS-2, CRS-3, MF2902, MF2903, MF2904, MF2922, MF2933, MF2939, MF2944, MF2949, MG-2, MG-3, S93-011, SN2003, SN2005, SN2008, SN2013, SN2033, SS-2N, SS-3N, For Use With Express Lavatory, Plastic, Bradley, Size 1 7/8 in, Wash Fountain Valves, Solenoid Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Crown Efx3A Crown Kit (Solar) (3324119)
- BANJO 1-1/4" FNPT Polypropylene Ball Valve Inline (V125FP)
- RINNAI 21" Condensing Horizontal Vent Termination, 3x5 Concentric Kit (223177PP)
- LEGEND VALVE 1/2" x 14" TM-550PNL ASTM 1960 (108-046NL)
- BRADLEY Washfountain Strainer (173-002)
- BRADLEY Repair Kit P.B. Air Valve (S65-224-GR)
- BRADLEY Accuzone Sensor (269-1184)
- BRADLEY Diaphragm (269-983)
- BRADLEY Air Actuator Diaphragm (269-612GR)
- BRADLEY Combination Sign, For Use With Bradley Safety Showers (114-052)
- ELKAY Compressor Electrical Components, includes Overload, Relay (98749C)
- Bradley Drinking Fountains & Water Cooler Parts