Shop All Eyewash and Shower Parts and Accessories
Bradley
Freeze Valve Kit for Safety Showers
Mfr # S45-1987
Zoro # G1476912
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in NPT
- Material Brass, Stainless Steel
- Includes Ball Valve and Freeze Protection Valve
- Temp. Control Activates at 45 Degrees F
- For Use With Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S45-1987
- Zoro # G1476912
- Country of Origin Multiple
- Category Eyewash and Shower Parts and Accessories
Dimensions
Inlet Size | 1/2 in NPT |
Length | 5 1/2 in |
Diameter | 1 1/8 in |
Height | 5 in |
Width | 1 1/8 in |
Depth | 5 1/4 in |
Inlet Pipe Size | 1/2 in |
Outlet Pipe Size | 1/2 in |
Description
Valve Kit, Accessory Type Freeze Protection Valve, Color Yellow, Compatible with Brand Bradley, Compatible with Series Halo, Depth 5 1/4 in, Height 5 in, Width 1 1/8 in, Features Freeze Protection Valves Protect Pipes From Bursting, For Use With Shower, Includes Ball Valve and Freeze Protection Valve, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Material Brass, Stainless Steel, Maximum Inlet Temperature 40 Degrees F, Maximum Water Output Temperature 40 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-MD)
- 3M Disposable Bullet Shape, Neon Yellow (390-1250)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, 3PS-187-2-WT (3PS-187-2-WT)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470N40 (470N40)
- BRADLEY Pull Rod, 45 In Length, Drench Showers (128-156D)
- BRADLEY Eyewash Bowl Receptor With Hole Stainless Decontamination Parts And Accessory (187-053GR)
- BRADLEY Stainless Handle with Ball Valve (S30-070)
- BRADLEY Privacy Curtain, Yellow (S19-330)
- BRADLEY Plastic Eyewash Receptor (154-058)
- BRADLEY Bradley S45123 Plastic Eyewash Handle Prepack (S45-123)
- HUGHES Eyewash Additive, PK4 (ADDR4PKUS)
- Bradley Eyewash Stations and Shower Equipment