Shop All Bathroom Mirrors
Bradley
Frameless Ss Mirror 24 X 3
Mfr # 7481-024360
Zoro # G1111988
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards ADA Compliant
- Mirror Surface Stainless Steel
- Shape Rectangular
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 7481-024360
- Zoro # G1111988
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Overall Height | 36 in |
Overall Width | 24 in |
H x W x D | 36 in x 24 in |
Overall W x H | 24 in x 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Frameless Ss Mirror 24 X 3 |
Standards | ADA Compliant |
Mirror Surface | Stainless Steel |
Shape | Rectangular |
Accessory Type | Frameless Ss Mirror 24 X 3 |
Mirror Type | Without Frame |
ADA Compliant | Yes |
Product Type | Bathroom Mirror |
Tilt Type | Fixed |
Mirror Product Type | Bathroom Mirror |
Resistance Properties | Impact Resistant |
Includes Mounting Hardware | Yes |
Frame Finish | Unfinished |
Description
Frameless Ss Mirror 24 X 3, Shape Rectangular, Tilt Type Fixed, Overall Height 36 in, Overall Width 24 in, Frame Finish Unfinished, Mounting Location Wall, Mirror Surface Stainless Steel, Mirror Type Without Frame, ADA Compliant Yes, Product Type Bathroom Mirror, Frame Material Not Applicable, Includes Mounting Hardware Yes, Resistance Properties Impact Resistant, Standards ADA Compliant
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331024208)
- B & K MLTI GRDN HOSE ADPTR3/4"" (9D00010513)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain, Innovator Overflow and Silicone, Brass (948700-FA-PB-G)
- REDHAT 120V AC Brass Cryogenic Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H210LT)
- BRADLEY 36 in "H x 18 in "W, Framed, Fixed Tilted Mirror, Glass (740-018360)
- BRADLEY Channel Frame Mir, 18 X 60 (781-018600)
- BRADLEY Mirror, Channel Frame, 48x36 (781-048360)
- BRADLEY Bradley Channel Frame Mirror, 18" x 30" - 781-018300 (781-018300)
- BRADLEY Channel Frame Mir, 18 X 36 (781-018362)
- BRADLEY Mirror, Angle Frame, 24x60 (780-024600)
- SEE ALL INDUSTRIES 24 in "H x 18 in "W, Frameless Mirror, Glass (G1824G)
- Bradley Bathroom Mirrors