Shop All Bathroom Mirrors
Bradley
Frameless Ss Mirror 24 X 3
Mfr # 748-024360
Zoro # G1112231
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ADA Compliant
- Mirror Surface Stainless Steel
- Shape Rectangular
- Overall Width 24 in
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 748-024360
- Zoro # G1112231
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Overall Width | 24 in |
Overall Height | 36 in |
H x W x D | 36 in x 24 in |
Overall W x H | 24 in x 36 in |
Details
Item | Frameless Ss Mirror 24 X 3 |
Standards | ADA Compliant |
Mirror Surface | Stainless Steel |
Shape | Rectangular |
Accessory Type | Frameless Ss Mirror 24 X 3 |
ADA Compliant | Yes |
Product Type | Bathroom Mirror |
Frame Finish | Unfinished |
Includes Mounting Hardware | Yes |
Mirror Product Type | Bathroom Mirror |
Tilt Type | Fixed |
Mirror Type | Without Frame |
Description
Frameless Ss Mirror 24 X 3, Shape Rectangular, Tilt Type Fixed, Overall Height 36 in, Overall Width 24 in, Frame Finish Unfinished, Mounting Location Wall, Mirror Surface Stainless Steel, Mirror Type Without Frame, ADA Compliant Yes, Product Type Bathroom Mirror, Frame Material Not Applicable, Includes Mounting Hardware Yes, Standards ADA Compliant
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Shower Faucets, Shower Faucet, Polished Chrome, Wall Mount (KB651SWSO)
- THRIFCO PLUMBING 1-1/2 Inch PVC Threaded Cap SCH 40 (8113724)
- VIEGA Viega MegaPressG tee, 1/2" x 1/2" x 1/2" (25301)
- DURA FAUCET Dura Faucet DFTDF-PK330HC-CP RV Kitchen Faucet J-Spout (DFTDF-PK330HC-CP)
- BRADLEY Framed Mirror, Wall Mount, 36 in H, 18 in W, 3/4 in D, Stainless Steel, Bright Annealed Finish (781-018360)
- BRADLEY 30 in "H x 24 in "W, Framed, Mirror, Glass (781-024300)
- BRADLEY Surface Mount Medicine Cabinet (9664-000000)
- BRADLEY Mirror, Channel Frame, 24x60 (781-024600)
- BRADLEY Channel Frame Mir W/Shelf (7815-018240)
- BRADLEY Bx-Angle Frame Mirror, 24 X 4 (780-024420)
- CASTELLO USA Angelina 30" x 48" Wall-Mounted LED Mirror (CB-M432-48-30)
- Bradley Bathroom Mirrors