Shop All Bathroom Mirrors
Bradley
Frameless Ss Mirror 18 X 3
Mfr # 7481-018360
Zoro # G1111820
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards ADA Compliant
- Mirror Surface Stainless Steel
- Shape Rectangular
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 7481-018360
- Zoro # G1111820
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Overall Height | 36 in |
Overall Width | 18 in |
H x W x D | 36 in x 18 in |
Overall W x H | 18 in x 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Frameless Mirror |
Standards | ADA Compliant |
Mirror Surface | Stainless Steel |
Shape | Rectangular |
Accessory Type | Frameless Ss Mirror 18 X 3 |
ADA Compliant | Yes |
Tilt Type | Not Tilted |
Mirror Type | Without Frame |
Lighted | No |
Resistance Properties | Impact Resistant |
Product Type | Bathroom Mirror |
Includes Mounting Hardware | Yes |
Mirror Product Type | Bathroom Mirror |
Frame Finish | Unfinished |
Description
Frameless Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 36 in, Overall Width 18 in, Frame Finish Unfinished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Stainless Steel, Mirror Type Without Frame, Includes Lamps Not Applicable, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Frame Material Not Applicable, Includes Mounting Hardware Yes
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Eva Euro Single Post Paper Holder Oil Rubbed Bronze (YB2808ORB)
- MIDWEST CONTROL 1" MPT x FPT Lead Free Brass Ball Valve (MBB-100NL)
- PARKER 3/4" Compression x 1/2" MNPT Male 90 Degree Elbow (P8ME12)
- ZORO SELECT 2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40, Wall Thickness: 1/8 in (T6BNI13)
- BRADLEY Mirror, Channel Frame, 16x24 (781-016240)
- BRADLEY 36 in "H x 30 in "W, Framed, Mirror, Glass (781-030360)
- BRADLEY Mirror, Frameless, 18x24 (748-018240)
- BRADLEY 30 in "H x 18 in "W, Framed, Mirror, Glass (740-018300)
- BRADLEY In.18In.In. X 30In.In. Mirrorin. (780-018300)
- BRADLEY Mirror, Angle Frame, 18x36 (780-018360)
- MIRREDGE 1-1/2" W, White Acrylic Seam Plates (42502)
- Bradley Bathroom Mirrors