Shop All Wash Fountain Repair Parts
Bradley
Foot Valve Assembly
Mfr # S07-066
Zoro # G3418204
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cartridges and Valves
- For Use With Wash Fountains
- For Use With Mfr. Model Number S93-535, S93-570, S93-595, S93-596, S93-597, S93-602
- Size 3 1/2 in
- Compatible Mfr. Model Number WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S07-066
- Zoro # G3418204
- Country of Origin Multiple
- Category Wash Fountain Repair Parts
Dimensions
Size | 3 1/2 in |
Details
Sub-Category | Cartridges and Valves |
Item | Foot Valve |
For Use With | Wash Fountains |
For Use With Mfr. Model Number | S93-535, S93-570, S93-595, S93-596, S93-597, S93-602 |
Compatible Mfr. Model Number | WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808 |
Wash Fountain Part Type | Foot Valve Assembly |
Wash Fountain Part Sub Category | Wash Fountain Valves |
Material | Brass, Plastic |
Description
Foot Valve, Compatible Mfr. Model Number WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808, For Use With Wash Fountains, Brass, Plastic, Bradley, Size 3 1/2 in, Wash Fountain Valves, Foot Valve Assembly
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 8221G007 120/60 110/50 Vac (8221G007)
- LEGEND VALVE 5-1/2" BRASS COUNTERSUNK PLUG (302-635)
- ZURN Plastic Clamp, Single, 2.0 in. Depth (QH6)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- BRADLEY Repair Kit for S01-038 (S45-197)
- BRADLEY Support Tube Gasket (125-008)
- BRADLEY Foot Lever (143-025)
- BRADLEY Solenoid Service Valve Closed Body (S07-068S)
- BRADLEY Angle Volume Control Valve (S02-045)
- BRADLEY Operating Rod (S14-007)
- SANI-LAV Single Foot Pedal Valve, Floor Mnt (102L)
- Bradley Wash Fountain Repair Parts