Shop All Eyewash and Shower Parts and Accessories
Bradley
Foot Treadle
Mfr # S45-1314SS
Zoro # G0284070
original price:
$455.13
5% off
new price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Accessory Type Foot Pedal Kit
- Height 1 1/2 in
- Compatible With Mfr. Bradley Bradley 415Z17, Bradley Bradley S19-210B, Bradley Bradley S19-210DC, Bradley Bradley S19-210FW, Bradley Bradley S19-210Y, Bradley Bradley S19-304D2B, Bradley Bradley S19-304D2BL, Bradley Bradley S19-304D2T, Bradley Bradley S19-304D2TL, Bradley Bradley S19-304GAB, Bradley Bradley S19-304GABL, Bradley Bradley S19-304GAT, Bradley Bradley S19-304GATL, Bradley Bradley S19-310AC, Bradley Bradley S19-310DC, Bradley Bradley S19-310FW, Bradley Bradley S19-310LL, Bradley Bradley S19-310SBFW, Bradley Bradley S19-310UU, Bradley Bradley S19214B, Bradley Bradley S19214DC, Bradley Bradley S19214DCFW, Bradley Bradley S19214EW, Bradley Bradley S19214FW, Bradley Bradley S19214PDC, Bradley Bradley S19214PDCFW, Bradley Bradley S19214Y, Bradley Bradley S19314AC, Bradley Bradley S19314BF, Bradley Bradley S19314BFSS, Bradley Bradley S19314DC, Bradley Bradley S19314DCFW, Bradley Bradley S19314EW, S19314P, Bradley Bradley S19314F, Bradley Bradley S19314FW, Bradley Bradley S19314SB, Bradley Bradley S19314SBFW, Bradley Bradley S19314SS, Bradley Bradley S19314UU
- Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S45-1314SS
- Zoro # G0284070
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 10 in |
Height | 1 1/2 in |
Depth | 5 in |
Details
Item | Foot Treadle |
Accessory Type | Foot Pedal Kit |
Compatible With Mfr. | Bradley Bradley 415Z17, Bradley Bradley S19-210B, Bradley Bradley S19-210DC, Bradley Bradley S19-210FW, Bradley Bradley S19-210Y, Bradley Bradley S19-304D2B, Bradley Bradley S19-304D2BL, Bradley Bradley S19-304D2T, Bradley Bradley S19-304D2TL, Bradley Bradley S19-304GAB, Bradley Bradley S19-304GABL, Bradley Bradley S19-304GAT, Bradley Bradley S19-304GATL, Bradley Bradley S19-310AC, Bradley Bradley S19-310DC, Bradley Bradley S19-310FW, Bradley Bradley S19-310LL, Bradley Bradley S19-310SBFW, Bradley Bradley S19-310UU, Bradley Bradley S19214B, Bradley Bradley S19214DC, Bradley Bradley S19214DCFW, Bradley Bradley S19214EW, Bradley Bradley S19214FW, Bradley Bradley S19214PDC, Bradley Bradley S19214PDCFW, Bradley Bradley S19214Y, Bradley Bradley S19314AC, Bradley Bradley S19314BF, Bradley Bradley S19314BFSS, Bradley Bradley S19314DC, Bradley Bradley S19314DCFW, Bradley Bradley S19314EW, S19314P, Bradley Bradley S19314F, Bradley Bradley S19314FW, Bradley Bradley S19314SB, Bradley Bradley S19314SBFW, Bradley Bradley S19314SS, Bradley Bradley S19314UU |
Color | Silver |
Compatible with Brand | Bradley |
Material | Stainless Steel |
Compatible Mfr Part Number | 415Z17, S19-210, S19-210B, S19-210DC, S19-210FW, S19-210Y, S19-304D2B, S19-304D2BL, S19-304D2T, S19-304D2TL, S19-304GAB, S19-304GABL, S19-304GAT, S19-304GATL, S19-310AC, S19-310DC, S19-310FW, S19-310LL, S19-310SBFW, S19-310UU, S19214B, S19214DC, S19214DCFW, S19214EW, S19214FW, S19214PDC, S19214PDCFW, S19214Y, S19314AC, S19314BF, S19314BFSS, S19314DC, S19314DCFW, S19314EW, S19314P, S19314F, S19314FW, S19314SB, S19314SBFW, S19314SS, S19314UU |
Series | HALO with cast floor mount pedestal |
Sub-Brand | Bradley |
Features | Designed to Activate Eyewashes, Easy to Install, Made from Corrosion Resistant Materials |
Includes | Can be added to any Bradley standard Cast Pedestal type fixture |
For Use With | Eyewash |
Compatible with Series | Bradley |
Description
Foot Treadle, Accessory Type Foot Pedal Kit, Color Silver, Compatible Grainger Part Number 1FBJ2, 29XX01, 29XX02, 2VYX4, 2VYX5, 2VYX6, 3DUR8, 3DUT1, 415Z14, 415Z15, 415Z16, 415Z18, 415Z19, 415Z20, 415Z21, 4R959, 4R961, 4R971, 4T008, 6DGW4, 6DGW6, 6DGW7, 6DGW8, 6DGW9, 6DGX0, 6DGX1, 6DGX3, 6DGX4, 6DGX5, 6DGX6, 6DGY5, 6DGY6, 6DGY7, 6DGY8, 6DGY9, 6DGZ0, 6DGZ1, 6DGZ2, 8CT47
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK (DGP-350-XL)
- RUST-OLEUM Stair Tread, Yellow/Black, 48in W (271800)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46OL)
- JUSTRITE 2 1/2 gal Blue Steel Type I Safety Can Kerosene (7125300)
- BRADLEY Eye Wash Cover Kit (S45-2675GR)
- BRADLEY Faucet and Eyewash (S19-500W)
- BRADLEY Eyewash Assembly (S90-094GR)
- BRADLEY 1/2in.Ball Valve/Dust Cover Handle (S30-072)
- BRADLEY Painted Base-EFX (131-059)
- BRADLEY Black Eye/Face Wash Dust Cover Cap (S53-063)
- HUGHES SAFETY SHOWERS Eyewash Heated Jacket, 21" H, 5" L, 26" W (16GFEW-BLKT-HT)
- Bradley Eyewash Stations and Shower Equipment