Shop All Wash Fountain Repair Parts
Bradley
Foot Lever
Mfr # 143-025
Zoro # G1487211
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Foot Levers and Push Buttons
- For Use With Wash Fountains
- For Use With Mfr. Model Number S93-530, S93-531, S93-534, S93-535, S93-564, S93-565, S93-566, S93-567, S93-597, S93-598, S93-601, S93-602
- Wash Fountain Part Type Foot Levers
- Wash Fountain Part Sub Category Wash Fountain Foot Levers and Push Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 143-025
- Zoro # G1487211
- UPC # 802063176520
- Country of Origin United States
- Category Wash Fountain Repair Parts
Dimensions
Size | 21 5/8 in |
Details
Item | Foot Lever |
Sub-Category | Foot Levers and Push Buttons |
For Use With | Wash Fountains |
For Use With Mfr. Model Number | S93-530, S93-531, S93-534, S93-535, S93-564, S93-565, S93-566, S93-567, S93-597, S93-598, S93-601, S93-602 |
Wash Fountain Part Type | Foot Levers |
Wash Fountain Part Sub Category | Wash Fountain Foot Levers and Push Buttons |
Compatible Mfr. Model Number | WF2504, WF2508, WF2604, WF2608, WF2704, WF2708, WF2804, WF2808 |
Material | Steel |
Description
Foot Lever, Compatible Mfr. Model Number WF2504, WF2508, WF2604, WF2608, WF2704, WF2708, WF2804, WF2808, For Use With Wash Fountains, Steel, Bradley, Size 21 5/8 in, Wash Fountain Foot Levers and Push Buttons, Foot Levers
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 1" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P493)
- ZORO SELECT 3/8" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-33NL)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1 in x 1/2 in Pipe Size (830-130)
- KOHLER Highline Tall Two-Piece Elongated 1.28 Gpf Tall Height Toilet (25224-0)
- BRADLEY Solenoid Service Valve Closed Body (S07-088S)
- BRADLEY Repair Kit-Multifounts (S65-084)
- BRADLEY Solenoid Service Valve Closed Body (S07-067S)
- BRADLEY Sprayhead Grommet Circle (124-020C)
- BRADLEY Air Valve Assembly (S45-2032)
- BRADLEY Vernatherm Valve (S01-525S)
- ACORN CONTROLS Tube Riser Elbow Assembly, 1/4" OD (2570-051-001)
- Bradley Plumbing Parts & Accessories