Shop All Eyewash and Shower Parts and Accessories
Bradley
Flowswitch Alarm System, NEMA 3R
Mfr # S19-323E
Zoro # G1928838
product price: $1,340.99
/ea
Free Shipping & Returns
$1,340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL Listed
- For Use With Alarm System
- Color Amber/Gray
- Accessory Type Emergency Signaling System
- Light Pattern Flashing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19-323E
- Zoro # G1928838
- Country of Origin Multiple
- Category Eyewash and Shower Parts and Accessories
Dimensions
Compatible Inlet Pipe Size | 1/2 in |
Electrical Cord Length | 6 ft |
Details
Item | Flowswitch Alarm System |
Standards | UL Listed |
For Use With | Alarm System |
Color | Amber/Gray |
Accessory Type | Emergency Signaling System |
Light Pattern | Flashing |
NEMA Rating | NEMA 3R |
Compatible Inlet Pipe Gender | Female |
Amps | 3 A |
Current | 3 A |
Series | Halo |
Signal Type | Audible and Visual |
Compatible Inlet Pipe Thread Type | NPT |
Compatible Inlet Connection | 1/2 in NPT Female |
Remote Monitoring Capable | Yes |
Compatible Mfr Part Number | S19-323E |
Lens Color | Amber |
Lens Material | Plastic |
Light Mode | Signal |
Compatible with Brand | Bradley |
Electrical Connection Type | Hardwired |
Mount Type | Wall |
Description
Flowswitch Alarm System, Accessory Type Emergency Signaling System, Color Amber/Gray, Compatible Grainger Part Number S19-323EGR, Compatible Inlet Pipe Gender Female, Compatible Inlet Pipe Size 1/2 in, Compatible Inlet Pipe Thread Type NPT, Compatible Mfr Part Number S19-323E, Compatible with Brand Bradley, Current 3 A, Depth 5 1/2 in, Height 14 in, Width 10 in, Electrical Connection Type Hardwired, Electrical Cord Length 6 ft, For Use With Alarm System, Lens Color Amber, Lens Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Universal, Yellow (KIT2400)
- BRADY Hazardous Waste Label, Vinyl, PK100 (121063)
- BRADY Portable LockoutKit, Electrical/Valve, Blk (95552)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-95)
- BRADLEY Eye/Face Wash Flip Cover Kit (S45-2676)
- BRADLEY 4V DC Service Solenoid Valve (S07-072S)
- BRADLEY Piston Assembly (S65-331)
- BRADLEY Plastic Strainer For Eyewash Bowl (173-025)
- BRADLEY Bradley® S19-949 Refill Kit For On-Site Gravity Fed Eyewash Unit (S19-949)
- BRADLEY Yoke Assembly, for Eyewash (S05-092)
- SPEAKMAN Replacement Spray Head Se-4300 (RPG38-0433)
- Bradley Eyewash and Shower Parts and Accessories