Shop All Eyewash and Shower Parts and Accessories
Bradley
Faucet and Eyewash
Mfr # S19-505T
Zoro # G602670486
product price: $892.99
/ea
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Safety Eyewash
- Features Ceramic Valve Limits Wear and Tear on Moving Parts, Deactivates the Faucet in Less Than 1 Second, Flow Control Faucet, Fully Assembled and Factory-Tested Eyewash, Fully Functional Faucet Until Eyewash is Needed, Integral Strainer to Reduce Debris in the Water Supply, Precise 20-Degree Activation, Self-Draining Spray Head Ensures No Stagnant Water Remains for Any Bacteria to Grow
- Color Silver
- Depth 14 7/8 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19-505T
- Zoro # G602670486
- UPC # 084241032464
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Depth | 14 7/8 in |
Width | 10 in |
Height | 11 3/4 in |
Length | 14 7/8 in |
Inlet Pipe Size | 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Swing Left, Barrier Free No, Bowl Style No Bowl, Color Silver, Coverage Eyes, Depth 14 7/8 in, Height 11 3/4 in, Width 10 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Series Halo, Mount Type Counter, Mounting Style Standard
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Multi-Gas Detector, 13 hr Battery Life, Yellow (XT-XWHM-Y-NA)
- DUNLOP Men's Steel Chest Wader Black (8606700)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Western Boot, Brown (SE4661)
- VISWERX Hi-Vis Full Zip Hoodie Childrens M (127-22082)
- BRADLEY Plastic Strainer For Eyewash Bowl (173-025)
- BRADLEY Deck-Mount Drench Hose Dual head (S19-460EFW)
- BRADLEY Solenoid Valve Assembly (S08-055)
- BRADLEY Eyewash Tester Gauge (269-1444GR)
- BRADLEY Bradley® S19-949 Refill Kit For On-Site Gravity Fed Eyewash Unit (S19-949)
- BRADLEY Std. Eyewash ASM, Plastic Bowl (S90-284)
- BRADLEY 1/2" SS Ball Valve Handle PPK (S30-109)
- Bradley Eyewash and Shower Parts and Accessories