Shop All Eyewash and Shower Parts and Accessories
Bradley
Faucet and Eyewash
Mfr # S19-500M
Zoro # G902670513
product price: $901.99
/ea
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Safety Eyewash
- Height 11 3/4 in
- Material Brass
- Features Ceramic Valve Limits Wear and Tear on Moving Parts, Deactivates the Faucet in Less Than 1 Second, Flow Control Faucet, Fully Assembled and Factory-Tested Eyewash, Fully Functional Faucet Until Eyewash is Needed, Integral Strainer to Reduce Debris in the Water Supply, Precise 20-Degree Activation, Self-Draining Spray Head Ensures No Stagnant Water Remains for Any Bacteria to Grow
- Includes Inspection Tag, Universal Identification Sign
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19-500M
- Zoro # G902670513
- UPC # 084241032426
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 11 3/4 in |
Depth | 11 3/4 in |
Length | 11 3/4 in |
Width | 10 in |
Inlet Pipe Size | 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Swing Right, Barrier Free No, Bowl Style No Bowl, Color Silver, Coverage Eyes, Depth 11 3/4 in, Height 11 3/4 in, Width 10 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Series Halo, Mount Type Counter, Mounting Style Standard
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SF409XAS-PNK)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: 3XL (HW100FG (3XL))
- PEAKWORKS Accessories - Carrying Bag (V860004)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 5363 (05363)
- BRADLEY Black Eye/Face Wash Dust Cover Cap (S53-063)
- BRADLEY Equa-Flo Cap Clamp (107-280)
- BRADLEY Eyewash Yellow Plastic Handle (128-135)
- BRADLEY 4V DC Service Solenoid Valve (S07-072AS)
- BRADLEY Freeze Valve Kit for Safety Showers (S45-1987)
- BRADLEY EW/EFW Retrofit Drench Hose (S19-430EH)
- SPEAKMAN Showerhead, 8", Plastic (SE-810)
- Bradley Eyewash Stations and Shower Equipment