Shop All Plumbing Parts
Bradley
Faucet Adapter 3/4-11-1/2 GA HSE
Mfr # 153-401GR
Zoro # G0227250
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bradley
- For Use With Faucet Eyewash
- Height 1 1/8 in
- Width 3/4 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 153-401GR
- Zoro # G0227250
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Height | 1 1/8 in |
Width | 3/4 in |
Depth | 1 1/8 in |
Outlet Pipe Size | 3/4 in |
Inlet Pipe Size | 3/4 in |
Details
Fits Brand | Bradley |
For Use With | Faucet Eyewash |
Item | Faucet Adapter |
Color | Silver |
Features | Faucet Adaptor |
Product Type | Faucet Adapter, 3/4" to 11-1/2" |
Compatible with Brand | Bradley |
Accessory Type | Adapter |
Inlet Pipe Gender | Female |
For Equipment Type | Eyewash |
Compatible Mfr Part Number | S19-200B |
Inlet Connection Type | 3/4 in Female |
Compatible with Series | Universal |
Outlet Pipe Gender | Female |
Description
Faucet Adapter, Accessory Type Adapter, Color Silver, Compatible Grainger Part Number 4YF94, Compatible Mfr Part Number S19-200B, Compatible with Brand Bradley, Compatible with Series Universal, Depth 1 1/8 in, Height 1 1/8 in, Width 3/4 in, Features Faucet Adaptor, For Use With Faucet Eyewash, Inlet Pipe Gender Female, Inlet Pipe Size 3/4 in, Outlet Pipe Gender Female, Outlet Pipe Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Plastic Clamp, Single, 1.13 in. Depth (QH3)
- ZORO SELECT PVC Coupling, Compression, 3 in Pipe Size (160-110)
- HOSE MASTER 1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ050SMU360)
- ZORO SELECT 1/4" FNPT 304 SS Cross (400X111N014)
- BRADLEY Cap Liner (269-1379GR)
- BRADLEY Nut 1/2" to 14" NPSM, Brass (110-115-GR)
- BRADLEY Single Head Drench Hose Assembly (S39-817GR)
- BRADLEY Air Diaphragm (269-659)
- BRADLEY Tube (269-1385)
- BRADLEY Connector Male, 1/8" O.D. x 10" to 32" (169-890)
- KOHLER Check/Stop Service Kit, Replacement (1229168)
- Bradley Plumbing Parts