Shop All Eyewash and Shower Parts and Accessories
Bradley
Eyewash Yoke Assembly
Mfr # S05-091GR
Zoro # G0227567
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bradley
- Compatible With Mfr. Bradley E19-220, Bradley E19-220DC
- Accessory Type Spray Head Yoke
- Number of Pieces 1
- For Use With Eyewash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S05-091GR
- Zoro # G0227567
- Country of Origin Multiple
- Category Eyewash and Shower Parts and Accessories
Details
Item | Eyewash Yoke Assembly |
Fits Brand | Bradley |
Compatible With Mfr. | Bradley E19-220, Bradley E19-220DC |
Accessory Type | Spray Head Yoke |
Number of Pieces | 1 |
For Use With | Eyewash |
Compatible Mfr Part Number | E19-220, E19-220B, E19-220DC |
Compatible with Brand | Bradley |
Description
Eyewash Yoke Assembly, Accessory Type Spray Head Yoke, Compatible Mfr Part Number E19-220, E19-220B, E19-220DC, Compatible with Brand Bradley, For Use With Eyewash, Number of Pieces 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, L, Nylon Back, PR (KC1LW-04-L)
- WELLS LAMONT Hydrahyde Work Glov Xl (3207XL)
- IMPACTO Metguardpro Metatarsal And Toe Protector (METGUARDPRO)
- EP MINERALS Universal Absorbent, 25 lb., Bag (8925)
- BRADLEY Signaling System, 8-1/2"H x 24" L (S19-324DG)
- BRADLEY Deck-Mount Drench Hose Dual Head (S19-465EFW)
- BRADLEY 1/2" SS Ball Valve Handle PPK (S30-109)
- BRADLEY Replacement Gasket (S45-2193)
- BRADLEY Plastic Eyewash Handle Prepack (S45-123)
- BRADLEY Signaling System, 11-13/16"H x 16-13/32" (S19-323D)
- HAWS Flow Switch For Use For 9001Ex (SP154DPDT)
- Bradley Eyewash and Shower Parts and Accessories