Shop All Eyewash and Shower Parts and Accessories
Bradley
Eyewash Refill Kit for Mfr. No. S19-921
Mfr # S19-949
Zoro # G4931306
original price:
$20.21
11% off
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (9) Foam Liners, Bag, Cap Punched, Emergency Inspection Tag, Hook, Instruction Sheet, Loop Fastener
- For Use With Mfr. No. S19-921
- Compatible with Brand Bradley
- Sub-Brand Bradley Safety
- Accessory Type Eyewash Refill Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # S19-949
- Zoro # G4931306
- UPC # 754633862817
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Includes | (9) Foam Liners, Bag, Cap Punched, Emergency Inspection Tag, Hook, Instruction Sheet, Loop Fastener |
For Use With | Mfr. No. S19-921 |
Item | Eyewash Refill Kit |
Compatible with Brand | Bradley |
Sub-Brand | Bradley Safety |
Accessory Type | Eyewash Refill Kit |
Series | Bradley |
Compatible with Series | Bradley |
Compatible Mfr Part Number | S19-921, S19-949GR |
Features | Flow Switch Systems can be easily Connected to Most Combination Drench Shower/Eyewash |
In Solution Shelf Life | 6 mo |
Description
Eyewash Refill Kit, Accessory Type Eyewash Refill Kit, Compatible Mfr Part Number S19-921, S19-949GR, Compatible with Brand Bradley, Compatible with Series Bradley, Features Flow Switch Systems can be easily Connected to Most Combination Drench Shower/Eyewash, For Use With Mfr. No. S19-921, In Solution Shelf Life 6 mo, Includes (9) Foam Liners, Bag, Cap Punched, Emergency Inspection Tag, Hook, Instruction Sheet, Loop Fastener, Series Bradley, Sub-Brand Bradley Safety
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign Radiofrequency/Microwave, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, 451X96 (451X96)
- CARHARTT Roller Buckle Belt, Brown, 46" L, 1-1/2" W (A000556220113)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, 3XL, HPPE, Tungsten, PR (KCI9PU-07-XXXL)
- PIP Cut-Resistant Gloves, M, 8" L, PK12 (HVY710HSNF)
- BRADLEY Scald Protection Valve Kit, Eye Wash (S45-1989)
- BRADLEY Equa-Flo Cap Clamp (107-280)
- BRADLEY 1" Chrome Plated Brass Ball Valve (S27-278)
- BRADLEY Eyewash Dust Cover Cap (S53-310)
- BRADLEY O-ring and Screen Assembly (S65-339GR)
- BRADLEY 4V DC Service Solenoid Valve (S07-072AS)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX13S)
- Bradley Eyewash and Shower Parts and Accessories