Shop All Eyewash and Shower Parts and Accessories
Bradley
Eyewash Head Assembly with Dust Covers
Mfr # S05-190GR
Zoro # G0227549
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bradley
- For Use With Eyewash Head
- Product Type Eyewash Head Assembly with Dust Covers
- Color Gray
- Depth 3 24/25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S05-190GR
- Zoro # G0227549
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Depth | 3 24/25 in |
Width | 1 31/50 in |
Height | 1 41/50 in |
Details
Fits Brand | Bradley |
Item | Eyewash Spray Head |
For Use With | Eyewash Head |
Product Type | Eyewash Head Assembly with Dust Covers |
Color | Gray |
Compatible with Series | Halo |
Series | HALO |
Accessory Type | Spray Head with Dust Covers |
Material | Plastic |
Standards | ANSI/ISEA Z358.1-2014, OSHA Compliant |
Sub-Brand | Halo |
Compatible Mfr Part Number | S05-190, S19214B, S19214DC, S19214EW, S19214PDC, S19224B, S19224DC, S19224EW, S19224PDC, S19274C, S19274HD |
Includes | includes dust covers |
Compatible with Brand | Bradley |
Features | Industry's Only Self-Draining Design |
Compatible With Mfr. | Bradley Halo S05-190, Bradley Halo S19214DC, Bradley Halo S19214EW, Bradley Halo S19214PDC, Bradley Halo S19224B, Bradley Halo S19224DC, Bradley Halo S19224EW, Bradley Halo S19224PDC, Bradley Halo S19274C, Bradley Halo S19274HD |
Description
Eyewash Spray Head, Accessory Type Spray Head with Dust Covers, Color Gray, Compatible Grainger Part Number 133N66, 29XW98, 29XW99, 6DGX7, 6DGX8, 6DGX9, 6DGY0, 6DGY5, 6DGY6, 6DGY7, 6DGY8, Compatible Mfr Part Number S05-190, S19214B, S19214DC, S19214EW, S19214PDC, S19224B, S19224DC, S19224EW, S19224PDC, S19274C, S19274HD, Compatible with Brand Bradley, Compatible with Series Halo, Depth 3 24/25 in, Height 1 41/50 in, Width 1 31/50 in, Features Industry's Only Self-Draining Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A7, PR (27-0513B/11XXL)
- ZORO SELECT Texas Flagging Tape, Pnk, 300ft x 1-3/16In (TXP-200)
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 0 to 9, 450 Total, 10PK (PWM-0-9)
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- BRADLEY Plastic Bowl Cover Assembly (S90-390GR)
- BRADLEY Eye/Face Wash Assy W/ Dust Covers (S05-192)
- BRADLEY Equa Flo Cartridge Assembly (S67-359)
- BRADLEY Heating Jacket for S19-921 Eye Wash (S19-921HR)
- BRADLEY Eye/facewash Assembly (S05-162GRGR)
- BRADLEY Eye/Face Wash Prepack (S39-681)
- EYESAFE-X GUARDIAN Faucet-Mount Eyewash (G1101)
- Bradley Eyewash and Shower Parts and Accessories