Shop All Eyewash and Shower Parts and Accessories
Bradley
Eyewash Dust Cover Handle Prepack
Mfr # S30-087
Zoro # G0545203
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Eyewash
- Includes Hardware
- Compatible with Series Bradley
- Compatible Mfr Part Number S19-210DC, S19-220DC, S19-220DCFW, S19-310DC, S19-310DCFW
- Accessory Type Push Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S30-087
- Zoro # G0545203
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
For Use With | Eyewash |
Item | Stainless Handle |
Includes | Hardware |
Compatible with Series | Bradley |
Compatible Mfr Part Number | S19-210DC, S19-220DC, S19-220DCFW, S19-310DC, S19-310DCFW |
Accessory Type | Push Handle |
Compatible with Brand | Bradley |
Material | Stainless Steel |
Compatible With Mfr. | Bradley Bradley S19-210DC, Bradley Bradley S19-220DCFW, Bradley Bradley S19-310DC, Bradley Bradley S19-310DCFW |
Description
Stainless Handle, Accessory Type Push Handle, Compatible Mfr Part Number S19-210DC, S19-220DC, S19-220DCFW, S19-310DC, S19-310DCFW, Compatible with Brand Bradley, Compatible with Series Bradley, For Use With Eyewash, Includes Hardware, Material Stainless Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, 2XL, 1 PR (2131-XXL (11))
- GEMTOR Carabiner, Auto-Lock, 2" Length, Aluminum, Gold (5742)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall W/Zipper, 3X-L (CTL412-3XL)
- CHILL-ITS BY ERGODYNE Sweatband, White, Universal, Terrycloth (6550)
- BRADLEY Service Only Sprayhead (115-109)
- BRADLEY Heating Jacket for S19-788 Eye Wash (S19-788HR)
- BRADLEY SS Strainer for Eyewash Bowl (173-009)
- BRADLEY Eyewash Dust Cover Cap (S53-310)
- BRADLEY 1" Chrome Plated Brass Ball Valve (S27-278)
- BRADLEY Thermostat Kit (S65-171)
- SPEAKMAN Perfect Valve Cartridge, Blue (RPG05-0533-CA)
- Bradley Eyewash and Shower Parts and Accessories