Shop All Eyewash and Shower Parts and Accessories
Bradley
Eyewash Bowl, SS
Mfr # 187-053
Zoro # G2600604
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Eyewash
- Type 10 in dia
- Compatible with Brand Bradley
- Material Stainless Steel
- Compatible with Series Classic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 187-053
- Zoro # G2600604
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
For Use With | Eyewash |
Type | 10 in dia |
Item | Stainless Eyewash Bowl |
Compatible with Brand | Bradley |
Material | Stainless Steel |
Compatible with Series | Classic |
Number of Pieces | 1 |
Compatible Mfr Part Number | E19-220B |
Accessory Type | Bowl |
Description
Stainless Eyewash Bowl, Accessory Type Bowl, Compatible Mfr Part Number E19-220B, Compatible with Brand Bradley, Compatible with Series Classic, For Use With Eyewash, Material Stainless Steel, Number of Pieces 1
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 2 in. White Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 205 pc, 6PK (847008)
- HEALTHSMART Shoe Horn, Wht, Steel, Latex Free (640-8174-1900HS)
- DICKIES 34" x 34" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X34)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- BRADLEY Wall-Mount Drench Hose Dual Heads (S1944011ABC)
- BRADLEY Eyewash Head Assembly with Dust Covers (S05-190GR)
- BRADLEY Heating Jacket for S19-921 Eye Wash (S19-921HR)
- BRADLEY Eyewash Sink Faucet Mount (S19-200B)
- BRADLEY Bradley® S19-949 Refill Kit For On-Site Gravity Fed Eyewash Unit (S19-949)
- BRADLEY Eyewash Refill Kit for Mfr. No. S19-921 (S19-949)
- BRADLEY Solenoid Valve Assembly (S08-055)
- Bradley Eyewash and Shower Parts and Accessories