Shop All Eyewash and Shower Parts and Accessories
Bradley
Eye/facewash Assembly
Mfr # S05-162GRGR
Zoro # G4097335
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Recessed Eyewash
- Product Type Eye/Facewash Assembly
- Compatible with Series Classic
- Compatible Mfr Part Number S19-291
- Compatible With Mfr. Bradley Classic S19-291
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S05-162GRGR
- Zoro # G4097335
- Country of Origin Multiple
- Category Eyewash and Shower Parts and Accessories
Details
For Use With | Recessed Eyewash |
Item | Eye and Facewash Assembly |
Product Type | Eye/Facewash Assembly |
Compatible with Series | Classic |
Compatible Mfr Part Number | S19-291 |
Compatible With Mfr. | Bradley Classic S19-291 |
Accessory Type | Spray Head Yoke |
Compatible with Brand | Bradley |
Number of Pieces | 1 |
Description
Eye and Facewash Assembly, Accessory Type Spray Head Yoke, Compatible Mfr Part Number S19-291, Compatible with Brand Bradley, Compatible with Series Classic, For Use With Recessed Eyewash, Number of Pieces 1
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNITEC DESIGN Negative Air Machine, 24 in x 24 in, HEPA (OA2200C)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-S PR (RWG705S)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 11 ft. Black Belt (WM115-BK-BK-F-S-110)
- PIP Vinyl Coated Gloves, Full Coverage, Yellow, L, 12PK (59-2515/L)
- BRADLEY Std. Eyewash ASM, Plastic Bowl (S90-284)
- BRADLEY Plastic Eyewash Receptor (154-058)
- BRADLEY Eye/Face Wash Prepack (S39-681)
- BRADLEY Eye Wash Cover Kit (S45-2675GR)
- BRADLEY Service Kit Eye/Face Wash-Blackhead (S45-2453)
- BRADLEY Piston Assembly (S65-331)
- GUARDIAN EQUIPMENT Pull Rod, Sst, 29In. (AP050-079)
- Bradley Eyewash and Shower Parts and Accessories