Shop All Eyewash Stations
Bradley
Eye/Face Wash, Wall Mounting, Assembled
Mfr # S19274JWBGR
Zoro # G7496012
product price: $1,068.99
/ea
Free Shipping & Returns
$1,068.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Color Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Wall
- Includes Inspection Tag, Universal Identification Sign
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19274JWBGR
- Zoro # G7496012
- UPC # 084241014927
- Country of Origin Multiple
- Category Eyewash Stations
Dimensions
Height | 5 in |
Depth | 7 1/2 in |
Inlet Pipe Size | 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Swing Down, Barrier Free Yes, Bowl Style No Bowl, Color Silver, Coverage Eyes and Face, Depth 7 1/2 in, Height 5 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Includes Foot Pedal No, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Series Halo, Mount Type Wall, ADA Compliant Yes, Mounting Style Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-43-3XL)
- 2W INTERNATIONAL High Viz Softshell Jacket, 3X-Large, Orange, Class 3 (SHL33C-3 3XL)
- SAFE HANDLER Heavy Duty Nitrile Industrial Apron, Black, OSFM (BLSH-HDS-HYNI-AP1BK)
- NAPCO Heat Detector, White, For Gemini Panels (GEM-HEAT)
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19-270BL)
- BRADLEY Portable Eyewash with Drench Hose, 10 gal. (S19-690)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214FW)
- BRADLEY Self Contained Eyewash 15 gal. (S19-788)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19-210FW)
- BRADLEY Self Contained Eyewash 15 gal. (S19-788HGR)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-8-LFNA)
- Bradley Eyewash Stations and Shower Equipment