Shop All Eyewash and Shower Parts and Accessories
Bradley
Eye/Face Wash Flip Cover Kit
Mfr # S45-2676
Zoro # G0284186
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible with Series Halo
- Accessory Type Dust Cap
- Material Plastic
- Color Yellow
- For Use With Eye/Face Wash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # S45-2676
- Zoro # G0284186
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Item | Eye and Face Wash Cover Kit |
Compatible with Series | Halo |
Accessory Type | Dust Cap |
Material | Plastic |
Color | Yellow |
For Use With | Eye/Face Wash |
Compatible with Brand | Bradley |
Compatible Mfr Part Number | S19-214DCFW, S19-214FW, S19-214PDCFW, S19-214Y, S19-224FW, S19-224PDCFW, S19-224DCFW, S19-224T |
Description
Eye and Face Wash Cover Kit, Accessory Type Dust Cap, Color Yellow, Compatible Mfr Part Number S19-214DCFW, S19-214FW, S19-214PDCFW, S19-214Y, S19-224FW, S19-224PDCFW, S19-224DCFW, S19-224T, Compatible with Brand Bradley, Compatible with Series Halo, For Use With Eye/Face Wash, Material Plastic
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Chemical Resistant Glove, L, Black, PR (CP7L)
- SAFETYPOSTER.COM Safety Poster, Do You Lift Correctly, ENG (SW0183)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0310BY)
- GLOBAL INDUSTRIAL Disposable Polypropylene Lab Coat, Elastic Wrists, X-Large, 25PK (708208XL)
- BRADLEY Bradley® S45-2453 Service Kit Eye/Face Wash, Black, 4.8 GPM (S45-2453)
- BRADLEY 1" Ball Valve-Drilled (S27-301)
- BRADLEY Shower Valve, Chrome (S59-1005)
- BRADLEY Faucet and Eyewash (S19-500W)
- BRADLEY Bradley® S53-063 "Service Only" Eye/Face Wash Dust Cover Cap, Yellow (S53-063)
- BRADLEY Plastic Strainer For Eyewash Bowl (173-025)
- SPEAKMAN Eyewash Aerator Repair Group sef1850 (RPG05-0908)
- Bradley Eyewash and Shower Parts and Accessories