Shop All Eyewash and Shower Parts and Accessories
Bradley
Equa Flo Cartridge Assembly
Mfr # S67-359
Zoro # G8737994
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bradley
- For Use With Valve
- Includes Cartridge Housing, Double-Face Seal, Sleeve and Flapper, Square Ring
- Compatible with Series Equa-Floo
- Compatible with Brand Bradley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S67-359
- Zoro # G8737994
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Fits Brand | Bradley |
For Use With | Valve |
Item | Cartridge Assembly |
Includes | Cartridge Housing, Double-Face Seal, Sleeve and Flapper, Square Ring |
Compatible with Series | Equa-Floo |
Compatible with Brand | Bradley |
Accessory Type | Cartridge Assembly |
Description
Cartridge Assembly, Accessory Type Cartridge Assembly, Compatible with Brand Bradley, Compatible with Series Equa-Floo, For Use With Valve, Includes Cartridge Housing, Double-Face Seal, Sleeve and Flapper, Square Ring
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Magnetic Retrctble Belt Barrier, 7ft, Yllw (MH7013)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (PTL-42-439-RD)
- PORTWEST Hi-Vis Mesh Lined Fleece, XL (UF300)
- BRADLEY Retrofit Dust Cover w/Bowl, Plastic, Hnged (S45-1964)
- BRADLEY Emergency Shower Tester, Yellow (S19-330ST)
- BRADLEY 1" Chrome Plated Brass Ball Valve (S27-278)
- BRADLEY Individual Solenoid Valve (S07-040)
- BRADLEY Plastic Strainer For Eyewash Bowl (173-025)
- BRADLEY Faucet and Eyewash (S19-505M)
- GUARDIAN EQUIPMENT Eyewash Shank (BI136-02-04)
- Bradley Eyewash and Shower Parts and Accessories