Shop All Locker Panels, Bases & Tops
Bradley
End Panel For Slope Top Locker, D 18, Blue
Mfr # EPST-S1860-203
Zoro # G2001008
product price: $114.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$114.99
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Width 3/8 in
- Overall Depth 18 in
- Overall Height 60 in
- Color Deep Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # EPST-S1860-203
- Zoro # G2001008
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 3/8 in |
Overall Depth | 18 in |
Overall Height | 60 in |
Overall WxH | 3/8 in x 60 in |
Overall WxD | 3/8 in x 18 in |
Details
Sub-Category | End Panel |
Item | End Panel For Sloping-Top Locker |
Color | Deep Blue |
Material | High Density Polyethylene |
Panel Construction | Solid |
Panel Location | End |
Product Type | End Panel |
Finish | Matte |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Standards | ADA Complaint |
For Locker Top | Sloped |
Description
End Panel For Sloping-Top Locker, Color Deep Blue, Number of Panels Not Applicable, Overall Depth 18 in, Overall Height 60 in, Overall Width 3/8 in, Panel Construction Solid, Panel Location End, Product Type End Panel, Finish Matte, For Locker Top Sloped, Material High Density Polyethylene, Number of Locks Not Applicable, Standards ADA Complaint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Therma Level Gauge, 30" D, 3" Extn, 1.5"NPT (H-1.5-30+3)
- AKRO-MILS Clear Plastic Bin Lid (30236CRY)
- KNAPE & VOGT 20 In. Center Flanged Brackets - Anochrome (KV0183C ANO 20)
- DURHAM MFG Locking Hinge, For5W880-5W883, 2W431, 4UJ36 (313)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- LYON Keep Locker Tops Clean (DD58311)
- SAFCO Triple Sloped Metal Locker Hood Addition, 36w x 18d x 6h, Tan (5518TN)
- Bradley Locker Panels, Bases & Tops