Shop All Locker Panels, Bases & Tops
Bradley
End Panel For Slope Top Locker, D 15, Gray
Mfr # EPST-S1572-200
Zoro # G2000980
product price: $125.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$125.99
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Width 3/8 in
- Overall Depth 15 in
- Overall Height 72 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # EPST-S1572-200
- Zoro # G2000980
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 3/8 in |
Overall Depth | 15 in |
Overall Height | 72 in |
Overall WxD | 3/8 in x 15 in |
Overall WxH | 3/8 in x 72 in |
Details
Sub-Category | End Panel |
Item | End Panel For Sloping-Top Locker |
Color | Gray |
Material | High Density Polyethylene |
Panel Construction | Solid |
Panel Location | End |
Product Type | End Panel |
Finish | Matte |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
For Locker Top | Sloped |
Standards | ADA Complaint |
Description
End Panel For Sloping-Top Locker, Color Gray, Number of Panels Not Applicable, Overall Depth 15 in, Overall Height 72 in, Overall Width 3/8 in, Panel Construction Solid, Panel Location End, Product Type End Panel, Finish Matte, For Locker Top Sloped, Material High Density Polyethylene, Number of Locks Not Applicable, Standards ADA Complaint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506T234)
- DURHAM MFG Large, 20 opening, compartment box for small parts storage, Individual (111-95-RSC-IND)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- JR PRODUCTS JR Products 20735 Folding Shelf Bracket - Brown, 7.75" x 7.75" x 11.75" (20735)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- EDSAL Panel Kit, Industrial (IPS3612)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- TENNSCO Front Locker Base (FB-12 GRAY)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- LYON Locker End Base.Pk2 (PP5805)
- Bradley Locker Panels, Bases & Tops