Shop All Locker Panels, Bases & Tops
Bradley
End Panel For Slope Top Locker, D 15, Gray
Mfr # EPST-S1560-200
Zoro # G2001017
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$109.99
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Width 3/8 in
- Overall Depth 15 in
- Overall Height 60 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # EPST-S1560-200
- Zoro # G2001017
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 3/8 in |
Overall Depth | 15 in |
Overall Height | 60 in |
Overall WxD | 3/8 in x 15 in |
Overall WxH | 3/8 in x 60 in |
Details
Sub-Category | End Panel |
Item | End Panel For Sloping-Top Locker |
Color | Gray |
Material | High Density Polyethylene |
Panel Construction | Solid |
Panel Location | End |
Product Type | End Panel |
Finish | Matte |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
For Locker Top | Sloped |
Standards | ADA Complaint |
Description
End Panel For Sloping-Top Locker, Color Gray, Number of Panels Not Applicable, Overall Depth 15 in, Overall Height 60 in, Overall Width 3/8 in, Panel Construction Solid, Panel Location End, Product Type End Panel, Finish Matte, For Locker Top Sloped, Material High Density Polyethylene, Number of Locks Not Applicable, Standards ADA Complaint
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Fitting, Shelf Tab, Aluminum, 1 in Pipe Size (2ZJ76)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (DRU7122)
- MOLDED FIBERGLASS Black Fiberglass Lid (9201185118)
- ADIROFFICE 48'' Locker for Kids, Black Body With White Doors (ADI629-01-B-W)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- Bradley Locker Panels, Bases & Tops