Shop All Locker Panels, Bases & Tops
Bradley
End Panel For Slope Top Locker, D 12, Gray
Mfr # EPST-S1272-200
Zoro # G2000813
original price:
$161.32
35% off
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$103.99
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Width 3/8 in
- Overall Depth 12 in
- Overall Height 72 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # EPST-S1272-200
- Zoro # G2000813
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 3/8 in |
Overall Depth | 12 in |
Overall Height | 72 in |
Overall WxD | 3/8 in x 12 in |
Overall WxH | 3/8 in x 72 in |
Details
Sub-Category | End Panel |
Item | End Panel For Sloping-Top Locker |
Color | Gray |
Material | High Density Polyethylene |
Panel Construction | Solid |
Panel Location | End |
Product Type | End Panel |
Finish | Matte |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Standards | ADA Complaint |
For Locker Top | Sloped |
Description
End Panel For Sloping-Top Locker, Color Gray, Number of Panels Not Applicable, Overall Depth 12 in, Overall Height 72 in, Overall Width 3/8 in, Panel Construction Solid, Panel Location End, Product Type End Panel, Finish Matte, For Locker Top Sloped, Material High Density Polyethylene, Number of Locks Not Applicable, Standards ADA Complaint
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Cubby Storage Bin, 5 PK (62436U05C)
- KITTRICH CORP. 18X9 Blk Adhes Liner (03-451-12)
- NATIONAL HARDWARE POLE SOCKT WOOD1-3/8"" (N269-068)
- ECONOCO Grid Panel Connectors, Black, PK5, PK500, PK 500 (BLK/JC)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- TENNSCO Front Locker Base (FB-12 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- Bradley Locker Panels, Bases & Tops