Shop All Locker Panels, Bases & Tops
Bradley
End Panel For Flat Top Locker, D 18, Gray
Mfr # EPFT-S1860-200
Zoro # G2000938
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$116.99
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Width 3/8 in
- Overall Depth 18 in
- Overall Height 60 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # EPFT-S1860-200
- Zoro # G2000938
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 3/8 in |
Overall Depth | 18 in |
Overall Height | 60 in |
Overall WxD | 3/8 in x 18 in |
Overall WxH | 3/8 in x 60 in |
Details
Sub-Category | End Panel |
Item | End Panel For Flat-Top Locker |
Color | Gray |
Material | High Density Polyethylene |
Panel Construction | Solid |
Panel Location | End |
Product Type | End Panel |
Finish | Matte |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Standards | ADA Complaint |
For Locker Top | Flat |
Description
End Panel For Flat-Top Locker, Color Gray, Number of Panels Not Applicable, Overall Depth 18 in, Overall Height 60 in, Overall Width 3/8 in, Panel Construction Solid, Panel Location End, Product Type End Panel, Finish Matte, For Locker Top Flat, Material High Density Polyethylene, Number of Locks Not Applicable, Standards ADA Complaint
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20457)
- LEWISBINS Plastic Divider, Black, 6 3/4 in L, Not Applicable W, 2 1/2 in H, 6 PK (DPB7-3 Div)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 6 in H, 23 5/8 in L, Blue (30014BLUE)
- NEXEL 36L x 4H Silver Epoxy Wire Ledge (AL436EP)
- HALLOWELL Base, Closed Front (KCFB15PT)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- EDSAL Panel Kit, Industrial (IPS3618)
- Bradley Locker Panels, Bases & Tops