Shop All Locker Panels, Bases & Tops
Bradley
End Panel For Flat Top Locker, D 18, Blue
Mfr # EPFT-S1872-203
Zoro # G2000831
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$102.99
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Width 3/8 in
- Overall Depth 18 in
- Overall Height 72 in
- Color Deep Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # EPFT-S1872-203
- Zoro # G2000831
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 3/8 in |
Overall Depth | 18 in |
Overall Height | 72 in |
Overall WxD | 3/8 in x 18 in |
Overall WxH | 3/8 in x 72 in |
Details
Sub-Category | End Panel |
Item | End Panel For Flat-Top Locker |
Color | Deep Blue |
Material | High Density Polyethylene |
Panel Construction | Solid |
Panel Location | End |
Product Type | End Panel |
Finish | Matte |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Standards | ADA Complaint |
For Locker Top | Flat |
Description
End Panel For Flat-Top Locker, Color Deep Blue, Number of Panels Not Applicable, Overall Depth 18 in, Overall Height 72 in, Overall Width 3/8 in, Panel Construction Solid, Panel Location End, Product Type End Panel, Finish Matte, For Locker Top Flat, Material High Density Polyethylene, Number of Locks Not Applicable, Standards ADA Complaint
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbench, Particleboard, 72" W, 36" D (WSH2-3672-AH)
- PELICAN Plastic Case Replacement Foam, 11.8" L, 8.9" W (1400-400-000)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack Clear Frost Size: 14"W x 60"H (701464-CLR)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1.5 in Pipe Size (17M-8)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- EDSAL Panel Kit, Industrial (IPS3618)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- Bradley Locker Panels, Bases & Tops