Shop All Locker Panels, Bases & Tops
Bradley
End Panel For Flat Top Locker, D 15, Gray
Mfr # EPFT-S1572-200
Zoro # G2000807
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$97.99
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Width 3/8 in
- Overall Depth 15 in
- Overall Height 72 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # EPFT-S1572-200
- Zoro # G2000807
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 3/8 in |
Overall Depth | 15 in |
Overall Height | 72 in |
Overall WxD | 3/8 in x 15 in |
Overall WxH | 3/8 in x 72 in |
Details
Sub-Category | End Panel |
Item | End Panel For Flat-Top Locker |
Color | Gray |
Material | High Density Polyethylene |
Panel Construction | Solid |
Panel Location | End |
Product Type | End Panel |
Finish | Matte |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Standards | ADA Complaint |
For Locker Top | Flat |
Description
End Panel For Flat-Top Locker, Color Gray, Number of Panels Not Applicable, Overall Depth 15 in, Overall Height 72 in, Overall Width 3/8 in, Panel Construction Solid, Panel Location End, Product Type End Panel, Finish Matte, For Locker Top Flat, Material High Density Polyethylene, Number of Locks Not Applicable, Standards ADA Complaint
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Top Mount Pad With Brake Hole 10 S (6798)
- 80/20 Miter Connector (13193)
- EKENA MILLWORK Morris Steel Bracket, Stainless Steel 3"W x 6"D x 6"H (BKTM03X06X06MOSS)
- RUBBERMAID FOOD STRGE CONTNR SQR 3C (2030328)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- HALLOWELL Base, Closed Front (KCFB15PT)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- Bradley Locker Panels, Bases & Tops