Shop All Locker Panels, Bases & Tops
Bradley
End Panel For Flat Top Locker, D 15, Blue
Mfr # EPFT-S1572-203
Zoro # G2000910
product price: $111.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$111.99
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Width 3/8 in
- Overall Depth 15 in
- Overall Height 72 in
- Color Deep Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # EPFT-S1572-203
- Zoro # G2000910
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 3/8 in |
Overall Depth | 15 in |
Overall Height | 72 in |
Overall WxH | 3/8 in x 72 in |
Overall WxD | 3/8 in x 15 in |
Details
Sub-Category | End Panel |
Item | End Panel For Flat-Top Locker |
Color | Deep Blue |
Material | High Density Polyethylene |
Panel Construction | Solid |
Panel Location | End |
Product Type | End Panel |
Finish | Matte |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
For Locker Top | Flat |
Standards | ADA Complaint |
Description
End Panel For Flat-Top Locker, Color Deep Blue, Number of Panels Not Applicable, Overall Depth 15 in, Overall Height 72 in, Overall Width 3/8 in, Panel Construction Solid, Panel Location End, Product Type End Panel, Finish Matte, For Locker Top Flat, Material High Density Polyethylene, Number of Locks Not Applicable, Standards ADA Complaint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Panel Mount Block, 40 Series, Width 1 In. (40-2425)
- HOMZ Durabilt 14.375 in. H X 20.5 in. W X 30.75 in. D Stackable Utility Tote (4427BKYL.04)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 48x24x78, Black (603600BK)
- AZAR DISPLAYS Three-Tier 8", 8" & 8" Bowl Display (720308)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- Bradley Locker Panels, Bases & Tops