Shop All Locker Panels, Bases & Tops
Bradley
End Panel For Flat Top Locker, D 15, Beige
Mfr # EPFT-S1572-202
Zoro # G2000962
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$97.99
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Width 3/8 in
- Overall Depth 15 in
- Overall Height 72 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # EPFT-S1572-202
- Zoro # G2000962
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 3/8 in |
Overall Depth | 15 in |
Overall Height | 72 in |
Overall WxH | 3/8 in x 72 in |
Overall WxD | 3/8 in x 15 in |
Details
Sub-Category | End Panel |
Item | End Panel For Flat-Top Locker |
Color | Beige |
Material | High Density Polyethylene |
Panel Construction | Solid |
Panel Location | End |
Product Type | End Panel |
Finish | Matte |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Standards | ADA Complaint |
For Locker Top | Flat |
Description
End Panel For Flat-Top Locker, Color Beige, Number of Panels Not Applicable, Overall Depth 15 in, Overall Height 72 in, Overall Width 3/8 in, Panel Construction Solid, Panel Location End, Product Type End Panel, Finish Matte, For Locker Top Flat, Material High Density Polyethylene, Number of Locks Not Applicable, Standards ADA Complaint
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 27 in L, 1/2 in W, 8 13/16 in H, 6 PK (40292)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x30in, LdCap 600lb (1430GY)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (865C24A-ME)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 48 in W x 1 in D x 20 in H, Gray (QLP-4819)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- EDSAL Panel Kit, Industrial (IPS3618)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- Bradley Locker Panels, Bases & Tops