Shop All Locker Panels, Bases & Tops
Bradley
End Panel For Flat Top Locker, D 15, Beige
Mfr # EPFT-S1560-202
Zoro # G2000743
original price:
$153.00
26% off
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$111.99
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Width 3/8 in
- Overall Depth 15 in
- Overall Height 60 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # EPFT-S1560-202
- Zoro # G2000743
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 3/8 in |
Overall Depth | 15 in |
Overall Height | 60 in |
Overall WxH | 3/8 in x 60 in |
Overall WxD | 3/8 in x 15 in |
Details
Sub-Category | End Panel |
Item | End Panel For Flat-Top Locker |
Color | Beige |
Material | High Density Polyethylene |
Panel Construction | Solid |
Panel Location | End |
Product Type | End Panel |
Finish | Matte |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Standards | ADA Complaint |
For Locker Top | Flat |
Description
End Panel For Flat-Top Locker, Color Beige, Number of Panels Not Applicable, Overall Depth 15 in, Overall Height 60 in, Overall Width 3/8 in, Panel Construction Solid, Panel Location End, Product Type End Panel, Finish Matte, For Locker Top Flat, Material High Density Polyethylene, Number of Locks Not Applicable, Standards ADA Complaint
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Basket Unit, w/Casters, 4 Baskets, 18x36x69 (MBSK1836CH)
- WAY BASICS Way Basics Stackable Cube With Door, White (C-DCUBE-WE)
- ZORO SELECT Workbench Top, Butcher Block, 96x30, Radius (800XF0)
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (61113)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- EDSAL Panel Kit, Industrial (IPS3618)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- Bradley Locker Panels, Bases & Tops