Shop All Locker Panels, Bases & Tops
Bradley
End Panel For Flat Top Locker, D 12, Gray
Mfr # EPFT-S1272-200
Zoro # G2000798
original price:
$154.95
40% off
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$91.80
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Width 3/8 in
- Overall Depth 12 in
- Overall Height 72 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # EPFT-S1272-200
- Zoro # G2000798
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 3/8 in |
Overall Depth | 12 in |
Overall Height | 72 in |
Overall WxH | 3/8 in x 72 in |
Overall WxD | 3/8 in x 12 in |
Details
Sub-Category | End Panel |
Item | End Panel For Flat-Top Locker |
Color | Gray |
Material | High Density Polyethylene |
Panel Construction | Solid |
Panel Location | End |
Product Type | End Panel |
Finish | Matte |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
For Locker Top | Flat |
Standards | ADA Complaint |
Description
End Panel For Flat-Top Locker, Color Gray, Number of Panels Not Applicable, Overall Depth 12 in, Overall Height 72 in, Overall Width 3/8 in, Panel Construction Solid, Panel Location End, Product Type End Panel, Finish Matte, For Locker Top Flat, Material High Density Polyethylene, Number of Locks Not Applicable, Standards ADA Complaint
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (61113)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-1836-2-95)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCP244878-2S95)
- TRITON PRODUCTS 1-1/2 In. Single Rod (Straight) Steel Pegboard Hook for LocBoard 5 Pack (51110)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Base, Closed End (KCSB12HG)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- Bradley Locker Panels, Bases & Tops