Shop All Locker Panels, Bases & Tops
Bradley
End Panel For Flat Top Locker, D 12, Gray
Mfr # EPFT-S1260-200
Zoro # G2000770
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$91.80
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Width 3/8 in
- Overall Depth 12 in
- Overall Height 60 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # EPFT-S1260-200
- Zoro # G2000770
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 3/8 in |
Overall Depth | 12 in |
Overall Height | 60 in |
Overall WxD | 3/8 in x 12 in |
Overall WxH | 3/8 in x 60 in |
Details
Sub-Category | End Panel |
Item | End Panel For Flat-Top Locker |
Color | Gray |
Material | High Density Polyethylene |
Panel Construction | Solid |
Panel Location | End |
Product Type | End Panel |
Finish | Matte |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Standards | ADA Complaint |
For Locker Top | Flat |
Description
End Panel For Flat-Top Locker, Color Gray, Number of Panels Not Applicable, Overall Depth 12 in, Overall Height 60 in, Overall Width 3/8 in, Panel Construction Solid, Panel Location End, Product Type End Panel, Finish Matte, For Locker Top Flat, Material High Density Polyethylene, Number of Locks Not Applicable, Standards ADA Complaint
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 6 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 5 in H, 8 7/8 in L, Black (30796BLACK)
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .627 (550120c)
- CRAFTSMAN Plastic Large & Small Drawer Bin System, 14.235 in W, 14.235 H (CMST40739)
- ZORO SELECT Shelf Liner 60"x24", Clear, 4PK (5GRG2)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- Bradley Locker Panels, Bases & Tops