Shop All Locker Panels, Bases & Tops
Bradley
End Panel For Flat Top Locker, D 12, Blue
Mfr # EPFT-S1272-203
Zoro # G2000719
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$91.80
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Width 3/8 in
- Overall Depth 12 in
- Overall Height 72 in
- Color Deep Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # EPFT-S1272-203
- Zoro # G2000719
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 3/8 in |
Overall Depth | 12 in |
Overall Height | 72 in |
Overall WxD | 3/8 in x 12 in |
Overall WxH | 3/8 in x 72 in |
Details
Sub-Category | End Panel |
Item | End Panel For Flat-Top Locker |
Color | Deep Blue |
Material | High Density Polyethylene |
Panel Construction | Solid |
Panel Location | End |
Product Type | End Panel |
Finish | Matte |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
For Locker Top | Flat |
Standards | ADA Complaint |
Description
End Panel For Flat-Top Locker, Color Deep Blue, Number of Panels Not Applicable, Overall Depth 12 in, Overall Height 72 in, Overall Width 3/8 in, Panel Construction Solid, Panel Location End, Product Type End Panel, Finish Matte, For Locker Top Flat, Material High Density Polyethylene, Number of Locks Not Applicable, Standards ADA Complaint
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Bin System, Modular, 5-Bin, 23-5/8"x5-1/4"x6-1/2", White/CL (DEF20503OP)
- HTC Tool Stand, Steel, 500 lb. (HGP-12)
- HOMZ Storage Tote with Latch Lid, Clear/Purple, Polypropylene, 16 1/4 in L, 13 in W, 6 1/8 in H (3420GRPRCL.08)
- ZORO SELECT Plastic Pail Lid, White, Tear tab, 1-1/6" H (ROP2120CVR-WP-BG)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- HALLOWELL Base, Closed Front (KCFB12HG)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- Bradley Locker Panels, Bases & Tops