Shop All Locker Panels, Bases & Tops
Bradley
End Panel For Flat Top Locker, D 12, Beige
Mfr # EPFT-S1260-202
Zoro # G2000752
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$93.85
Free 30-Day Returns
Key Features
- Sub-Category End Panel
- Overall Width 3/8 in
- Overall Depth 12 in
- Overall Height 60 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # EPFT-S1260-202
- Zoro # G2000752
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 3/8 in |
Overall Depth | 12 in |
Overall Height | 60 in |
Overall WxH | 3/8 in x 60 in |
Overall WxD | 3/8 in x 12 in |
Details
Sub-Category | End Panel |
Item | End Panel For Flat-Top Locker |
Color | Beige |
Material | High Density Polyethylene |
Panel Construction | Solid |
Panel Location | End |
Product Type | End Panel |
Finish | Matte |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
For Locker Top | Flat |
Standards | ADA Complaint |
Description
End Panel For Flat-Top Locker, Color Beige, Number of Panels Not Applicable, Overall Depth 12 in, Overall Height 60 in, Overall Width 3/8 in, Panel Construction Solid, Panel Location End, Product Type End Panel, Finish Matte, For Locker Top Flat, Material High Density Polyethylene, Number of Locks Not Applicable, Standards ADA Complaint
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 12 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-8143BL)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 19 3/4 in L, Yellow (QMS543YL)
- PLANO Bucket Top Compartment Box with 18 compartments, Plastic, 3 3/4 in H x 12 in W (725-001)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXU1)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- EDSAL Panel Kit, Industrial (IPS3618)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- Bradley Locker Panels, Bases & Tops