Shop All Wash Stations
Bradley
Empire Gray, Semicircular, Wash Fountain
Mfr # S93-579
Zoro # G9901385
product price: $7,630.40
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$7,630.40
Free 30-Day Returns
Key Features
- Type Semicircular
- Material of Construction Terreon(R)
- Operation Type Infrared Sensor
- People Served 4
- Color Empire Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S93-579
- Zoro # G9901385
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 32 1/4 in |
Overall Width | 54 in |
Overall Height | 55 3/4 in |
Bowl Depth | 9 1/2 in |
Overall Width (In.) | 54 in |
Basin Depth (In.) | 8 1/2 in |
Overall Height (In.) | 55 3/4 in |
Basin Height (In.) | 34 in |
Back Splash Height | 6 in |
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 1/2 in |
Bowl Length | 54 in |
Bowl Width | 32 1/4 in |
Description
Wash Fountain, ADA Compliance Yes, Back Splash Height 6 in, Bowl Depth 9 1/2 in, Bowl Length 54 in, Semi-Circular, Bowl Width 32 1/4 in, Non CEC Compliant, Empire Gray, Connection Drain (In.) 1.5 in, Standard, Unfinished, 2.5 gpm, Wall, 4, Operating PSI Range 20-80, Overall Height 55 3/4 in, Overall Length 32 1/4 in, Overall Width 54 in, Bradley, Series Terreon Deep Bowl, Terreon, General Purpose, Sensor, Water Inlet Connection Size 1/2 in, NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Regulator Valve, 1/2 In. (1/2 LF25AUB-HP-Z3)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 9.5 gpm, White (N9W)
- SLOAN Bathroom Faucet EBF-615 4" Trim Plate Battery Power Supply Smart PC (3315114BT)
- HOMEWERKS UNION SCH40 PVC 1.5"" FIP (511-44-112-112B)
- BRADLEY Pebble Beach, Single Station Sink, Wash Fountain (S93-755)
- BRADLEY Silver Mist, Single Station Sink, Wash Fountain (S93-790)
- BRADLEY -, Semicircular, Shallow Bowl Wash Fountain (S93-629)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-530)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-529)
- BRADLEY Polished, Circular, Wash Fountain (S93-534)
- ACORN CONTROLS Hand-Wash Station (PS1030-F31)
- Bradley Wash Stations