Shop All Eyewash and Shower Parts and Accessories
Bradley
Emergency Shower Tester, Yellow
Mfr # S19-330ST
Zoro # G1365445
original price:
$174.47
27% off
new price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Testers and Cleaning Kits
- Features Telescoping Aluminum Handle Extends From 45 in (1143mm) to 72 in (1829mm), Watertight Funnel with Weighted Bottom
- Material Aluminum, Nylon
- Height 84 in
- For Use With Emergency Shower Stations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19-330ST
- Zoro # G1365445
- UPC # 094700394972
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 84 in |
Width | 15 in |
Length | Handle 45-72 in |
Details
Sub-Category | Testers and Cleaning Kits |
Features | Telescoping Aluminum Handle Extends From 45 in (1143mm) to 72 in (1829mm), Watertight Funnel with Weighted Bottom |
Material | Aluminum, Nylon |
For Use With | Emergency Shower Stations |
Includes | Shower Funnel, Pole |
Color | Yellow |
Item | Emergency Shower Tester |
Standards | ANSI |
Accessory Type | Test Kit |
Compatible Mfr Part Number | S19-330ST |
For Equipment Type | Showers, Showers with Eyewash |
Compatible with Series | Bradley |
Description
Emergency Shower Tester, Accessory Type Test Kit, Color Yellow, Compatible Mfr Part Number S19-330ST, Compatible with Series Bradley, Features Telescoping Aluminum Handle Extends From 45 in (1143mm) to 72 in (1829mm), Watertight Funnel with Weighted Bottom, For Use With Emergency Shower Stations, Includes Shower Funnel, Pole, Material Aluminum, Nylon, Height 84 in, Standards ANSI, Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Advantage® Respirator Cartridges, Organic Vapor, GMA-P100, 2/Pk, 815362 (815362)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1289-RA_14X10 (U5-1289-RA_14X10)
- SAFE HANDLER Crystal Color Lens Black Temple Blue Safety Glasses (BLSH-ESCR-CLBT-SG7BL)
- CONDOR Back Support, Premium, 2XL (3RVC6)
- BRADLEY Bradley Eyewash Repair Kit (S45-048A)
- BRADLEY Yoke Assembly, for Eyewash (S05-092)
- BRADLEY Eyewash Dust Cover Cap (S53-310)
- BRADLEY Eyewash Bowl, SS (187-053)
- BRADLEY Bradley® S19-949 Refill Kit For On-Site Gravity Fed Eyewash Unit (S19-949)
- BRADLEY Heating Jacket for S19-788 Eye Wash (S19-788HR)
- AEROWASH Refill Bottles For 75 Series Eyewash Sta (AW16OZEPUS)
- Bradley Eyewash Stations and Shower Equipment