Shop All Drench Showers
Bradley
Emergency Shower, Horizontal, Flush, 20 gpm
Mfr # S19-120FM
Zoro # G4751257
product price: $410.20
/ea
Free Shipping & Returns
$410.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Galvanized Steel
- Flow Rate 20 gpm
- Installation Type Plumbed
- Ball Valve Type 1 in NPT Brass Stay Open
- Shower Spray Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19-120FM
- Zoro # G4751257
- UPC # 094706159254
- Country of Origin United States
- Category Drench Showers
Dimensions
Pipe Dimensions | 12 in L x 1 in dia |
Inlet Pipe Size | 1 in |
Width | 1 in |
Depth | 12 in |
Spray Head Diameter | 3 1/8 in |
Shower Handle Length | 36 in |
Description
Plumbed Shower, Barrier Free No, Color Yellow, Hazardous Location Rating Not Rated, Includes Identification Sign, Inspection Tag, Includes Showerhead Shroud No, Inlet Pipe Gender Male, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Spray Head Material Plastic, Includes Drench Hose No, Environment General Purpose, Mount Type Ceiling, Mounting Style Fully Recessed, Activation Pull Rod, ADA Compliant No, ANSI Compliance Primary, Depth 12 in, Handle Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (52LC84)
- LYLE Safety Sign, Hazardous Noise Area, 5in.H (U4-1375-RD_7X5)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (11-947)
- AVENGER SAFETY FOOTWEAR Size 8 FOREMAN SLIP-ON CT, WOMENS PR (A7169-8M)
- BRADLEY Safety Shower, Ceiling Mount, Head Dia.: 10.75 in (S19-130A)
- BRADLEY Safety Shower, Floor Mount (S19-110)
- BRADLEY Safety Shower, Wall Mount (S19-120A)
- BRADLEY Safety Shower, Ceiling Mount (S19-130)
- BRADLEY Emergency Shower, Horizontal, 20 gpm (S19-120)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635SSH)
- SPEAKMAN Lifesaver SE-220-SCSV Vertical Emergency Shower W/ Chain & Ring (SE-220-SCSV)
- Bradley Drench Showers