Shop All Bathroom Sinks
Bradley
ELX 3-station Empire Gray Bowl
Mfr # S93-734
Zoro # G3722455
product price: $3,807.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,807.99
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Terreon(R)
- Mounting Type Wall
- Overall Length 94 in
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S93-734
- Zoro # G3722455
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 94 in |
Overall Width | 30 in |
Overall Height | 27 in |
Bowl Size | 85 in x 21 5/8 in |
Bowl Depth | 4 3/8 in |
Back Splash Height | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1 1/4 in |
Bowl Length | 85 in |
Bowl Width | 21 5/8 in |
Description
Bathroom Sink System, ADA Compliance Yes, Back Splash Height 2 1/2 in, Bowl Depth 4 3/8 in, Rectangular, Bowl Size 85 in x 21 5/8 in, Gray, Drain Opening 1 1/2 in, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Single Hole, Unfinished, Mounting Location - Faucet Deck, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 3, Number of Stations 3, Overall Height 27 in, Overall Length 94 in, Overall Width 30 in, Bradley, Express Series, Terreon, Bathroom
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dust Cap, 1 In, 250 psi, Female Coupler (G100-DC-BR)
- FIROMATIC B105F 3/8" Flare X 3/8" Flare (B105F)
- COMPONENT HARDWARE Drain, 3-1/2" Sink Op, 2" Male (DSS-8000-FS)
- TRUESEAL Push-to-Connect Union Tee, 3/8 in Tube Size, PVDF, Black (FB6TU4-HBLK)
- BRADLEY ELX 2-station Glacier Color Bowl (S93-729)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27893)
- NANTUCKET SINKS 17 Inch X 14 Inch Undermount Ceramic Sink In White (UM-17x14-W-K)
- KOHLER Laboratory Sink, 16" x 11" Bowl, Porcelain (K-2196-1-0)
- KINGSTON BRASS Brass Console Sink Legs, Brushed Nickel (VBH211833BN)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen GVB87024 Ceramic Wash Basin- Round Shape (GVB87024)
- NANTUCKET SINKS 19 Inch X 11 Inch Undermount Ceramic Sink In Bisque (UM-19x11-B)
- Bradley Bathroom Sinks