Shop All Bathroom Sinks
Bradley
ELX 2-station Glacier Color Bowl
Mfr # S93-735
Zoro # G3722446
product price: $4,091.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,091.99
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Terreon(R)
- Mounting Type Wall
- Color White
- Overall Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S93-735
- Zoro # G3722446
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 30 in |
Overall Width | 66 in |
Overall Height | 27 in |
Bowl Size | 21 3/8 in x 14 1/2 in |
Bowl Depth | 4 3/8 in |
Faucet Hole Dia. | 1 1/4 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 2 1/2 in |
Bowl Length | 21 3/8 in |
Bowl Width | 14 1/2 in |
Water Inlet Connection Size | 1/2 in |
Description
Wash Station, ADA Compliance Yes, Back Splash Height 2 1/2 in, Bowl Depth 4 3/8 in, Rectangular, Bowl Size 21 3/8 in x 14 1/2 in, Non CEC Compliant, White, Drain Opening 1 1/2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Single Hole, Sensor, Low Arc, Unfinished, Flow Rate 0.5 gpm, Mounting Location - Faucet Deck, Mounting Type - Sinks Wall, No. of Bowls 3, Number of Faucet Holes 3, Number of Stations 3, Overall Height 27 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Adjustable Relief Valve, 1/4 In, 100 psi (RVDT025T-PV)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322095080)
- MEC Acme Adapter Fitting 1-3/4 in. Male Acme x 1/4 in. FNPT (ME210)
- SMITH-BLAIR AWWA Coupling, 4 In L (46102340285000)
- BRADLEY ELX 2-station Glacier Color Bowl (S93-729)
- BRADLEY ELX 3-station Empire Gray Bowl (S93-734)
- CAHABA Napoli Granite Vanity Top/4", Spread (CAVT0155)
- FAUCETURE VPB1367ST Imperial Vitreous China Console Sink W/ SS Legs, White/Brass (VPB1367ST)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-SN)
- HARDWARE RESOURCES 15-9/16" Lx13" W White Oval Undermount Porcelain Bathroom Sink With Overflow (H8809WH)
- HARDWARE RESOURCES 18-1/2" Lx11-1/8" W White Rectangle Undermount Porcelain Bathroom Sink With Overflow (H8910WH)
- Bradley Bathroom Sinks