Shop All Bathroom Sinks
Bradley
ELX 2-station Glacier Color Bowl
Mfr # S93-729
Zoro # G3722507
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,909.99
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Terreon(R)
- Mounting Type Wall
- Overall Length 30 in
- Overall Width 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # S93-729
- Zoro # G3722507
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 30 in |
Overall Width | 66 in |
Overall Height | 27 in |
Bowl Size | 55 in x 21 5/8 in |
Bowl Depth | 4 3/8 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 2 1/2 in |
Faucet Hole Dia. | 1 1/4 in |
Bowl Width | 21 5/8 in |
Bowl Length | 55 in |
Description
Bathroom Sink System, ADA Compliance Yes, Back Splash Height 2 1/2 in, Bowl Depth 4 3/8 in, Rectangular, Bowl Size 55 in x 21 5/8 in, White, Drain Opening 1 1/2 in, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Single Hole, Unfinished, Mounting Location - Faucet Deck, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 2, Number of Stations 2, Overall Height 27 in, Overall Length 30 in, Overall Width 66 in, Bradley, Express Series, Terreon, Bathroom
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/4 Inch x Close Galvanized Nipple (9219071)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 16mm x 3/8" Male BSPT (R) (PT16-03)
- ZORO SELECT PVC Elbow, 90 Degrees, Long Sweep, Hub, 3 in Pipe Size (1WJZ3)
- ELKAY Quartz Luxe 36 X 21 X 9 Single Bwl Apron Sink W Perfect Drain Jubilee (ELXUFP3620JB0)
- ANZZI Paradiso Rectangle Glass Vessel Bathroom Sink with Celestial Bronze Finish (LS-AZ901)
- TOTO Lavatory/Shrd w/Sngl Hole, 25-3/4x21-1/4" (LHT242G#01)
- FAUCETURE VPB14880 Imperial Stainless Steel Console Legs for VPB1488B, Matte Blk (VPB14880)
- KOHLER Lavatory Grid Drain With Overflow (7129-A-CP)
- KOHLER Coralais Single-Handle Centerset Bath (15182-4NDRA-CP)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Brass Legs, Marble WhitePolished Chrome (LMS36MB1)
- KOHLER Caxton Rectangle Under-Mount Bathroom (20000-0)
- Bradley Bathroom Sinks