Shop All Drinking Fountains & Water Cooler Parts
Bradley
Diverter Assembly
Mfr # S27-290
Zoro # G8737757
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bradley
- For Use With Mfr. Model Number S19-200B
- For Use With Eyewash
- Height 1 3/4 in
- Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # S27-290
- Zoro # G8737757
- Country of Origin Multiple
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Height | 1 3/4 in |
Width | 2 1/4 in |
Depth | 1 in |
Details
Item | Diverter Assembly |
Fits Brand | Bradley |
For Use With Mfr. Model Number | S19-200B |
For Use With | Eyewash |
Accessory Type | Diverter Assembly |
Compatible with Series | Classic |
Color | Silver |
Compatible With Mfr. | Bradley Classic S19-200B |
Compatible Mfr Part Number | S19-200B |
Compatible with Brand | Bradley |
Description
Diverter Assembly, Accessory Type Diverter Assembly, Color Silver, Compatible Grainger Part Number 4YF94, Compatible Mfr Part Number S19-200B, Compatible with Brand Bradley, Compatible with Series Classic, Depth 1 in, Height 1 3/4 in, Width 2 1/4 in, For Use With Eyewash
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Lm Mirror Cabinet W.Light.Premium 31 1/2"X31 7/8"X5 7/8" (LM7841000006)
- ZORO SELECT PVC Plug, Spigot, 1/2 in Pipe Size (449005)
- JAY R. SMITH MANUFACTURING 1-1/2 " Dia., Elastomer, Black Finish, Floor Drain, Trap Seal (2692-0150)
- DELTA Cassidy Single Handle Pulldown Kitchen Faucet (9197-AR-PR-DST)
- BRADLEY O-Ring, Rubber, 1/4in, 125-135 (125-135)
- BRADLEY Combination Sign, For Use With Bradley Safety Showers (114-052)
- BRADLEY AST4 Valve Repair Kit (S65-261)
- BRADLEY Classic Wftn. Conversion Kit (S45-968)
- BRADLEY Foot Valve Cover (Blue) (118-300)
- BRADLEY EF-3 Retrofit/Replacement Kit (S65-265GR)
- ELKAY Elkay Kit-Drain (Backsplash/Recessd) (98790C)
- Bradley Drinking Fountains & Water Cooler Parts