Shop All Hand Soap & Lotion Dispensers
Bradley
Dispenser Stand
Mfr # 6A20-110000
Zoro # G900700120
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15 1/4 in L x 15 1/4 in W x 56 1/2 in H
- Height 56 1/2 in
- Includes Secure Mounting Hardware
- For Use With Mfr. No. 6A00-11, 6A01-11, 6A02-11
- Overall Height 56 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 6A20-110000
- Zoro # G900700120
- UPC # 084241032136
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 15 1/4 in L x 15 1/4 in W x 56 1/2 in H |
Height | 56 1/2 in |
Overall Height | 56 1/2 in |
Details
Item | Dispenser Stand |
Includes | Secure Mounting Hardware |
For Use With | Mfr. No. 6A00-11, 6A01-11, 6A02-11 |
Accessory Type | Dispenser Stand |
Compatible Manufacturer Part Number | Mfr. No. 6A00-11, 6A01-11, 6A02-11 |
Compatible with Manufacturer Part Number | Mfr. No. 6A00-11, 6A01-11, 6A02-11 |
Compatible with Manufacturer Model Number | Mfr. No. 6A00-11, 6A01-11, 6A02-11 |
Compatible with Manufacturer Model Number [NEW] | Mfr. No. 6A00-11, 6A01-11, 6A02-11 |
Compatible Manufacturer Model Number | Mfr. No. 6A00-11, 6A01-11, 6A02-11 |
For Use with Mfr. Model Number | Mfr. No. 6A00-11, 6A01-11, 6A02-11 |
For Use With Mfr. Model Number | Mfr. No. 6A00-11, 6A01-11, 6A02-11 |
Description
Dispenser Stand, Overall Height 56 1/2 in, Compatible with Manufacturer Model Number Mfr. No. 6A00-11, 6A01-11, 6A02-11, Includes Secure Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 18 gal, 16 in x 18 in, Universal, Camouflage, Polypropylene (DS-75)
- BRUSH RESEARCH MANUFACTURING 93-AP Stainless Steel Hand Scratch Brush* Display *, .500 Trim, 7.25 OAL, Plastic Handle (93APD)
- PIG Sorbents, 22 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT2101)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Purple, polypropylene (56888)
- BRADLEY Soap Dispenser (P15-408)
- BRADLEY Soap Dispenser 16oz 6in. spout (6326-000000)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6542-000000)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6501-000000)
- BRADLEY Soap Dispenser 40 oz, Recessed (644-000000)
- BRADLEY Soap Dispenser (6324-680000)
- BEST SANITIZERS Hand Pump, White, Plastic, 14" H x 2" W (KT10011S)
- Bradley Hand Soap & Lotion Dispensers