Shop All Eyewash and Shower Parts and Accessories
Bradley
Deck-Mount Drench Hose Single Head
Mfr # S19-460
Zoro # G0886304
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Wash and Shower Mounting Deck
- Hose Length 8 ft
- Drench Hose Valve Type Stay-Open
- Flow Rate 3 gpm
- Covers Pop Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19-460
- Zoro # G0886304
- Country of Origin Multiple
- Category Eyewash and Shower Parts and Accessories
Dimensions
Hose Length | 8 ft |
Inlet Size | 3/8 in NPT |
Head Dia. | 2 3/8 in |
Spray Head Diameter | 2 3/8 in |
Inlet Pipe Size | 3/8 in |
Description
Drench Hose, Barrier Free No, Burst Strength 450 psi, Color Yellow, Compatible with Brand Bradley, Compatible with Series Halo, Drench Hose Type Stand-Alone, Environment General Purpose, Hose Length 8 ft, Hose Material Thermoplastic, Inlet Pipe Gender Male, Inlet Pipe Size 3/8 in, Inlet Pipe Thread Type NPT, Maximum Flow Rate 2.8 gpm, Mount Type Counter, Series Halo, Activation Squeeze Handle, ANSI Compliance Primary, Drench Hose Valve Type Stay-Open, Installation Type Plumbed
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Safety Inspection Equipment Id Tag, Pk25 (RPT170)
- BUYERS PRODUCTS Metal, 11" H, 19" L, 13" W (TCH12V)
- ALPINE INDUSTRIES Single Box Wire Wall Mount Glove Dispense, Black (485-01-BLA)
- JJ KELLER DVD, Workplace Safety, 50 min. (49772)
- BRADLEY Deck-Mount Drench Hose Dual head (S19-460EFW)
- BRADLEY Bradley® 107-371 Tethered Dust Cover, Eyewash, 1/Package (107-371)
- BRADLEY 1/2in.Ball Valve/Dust Cover Handle (S30-072)
- BRADLEY 1/2" Brass Ball Valve (S27-282)
- BRADLEY SS Flow Control Assembly (S88-069)
- BRADLEY SS Strainer for Eyewash Bowl (173-009)
- SPEAKMAN Aerator Assembly for Sb-1022 - Pc (RPG05-0892-PC)
- Bradley Eyewash Stations and Shower Equipment