Shop All Eyewash and Shower Parts and Accessories
Bradley
Deck-Mount Drench Hose Dual Head
Mfr # S19-465EFW
Zoro # G0657240
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Wash and Shower Mounting Counter/Deck
- Hose Length 8 ft
- Drench Hose Valve Type Stay-Open
- Flow Rate 5.9 gpm
- Covers Pop Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19-465EFW
- Zoro # G0657240
- Country of Origin Multiple
- Category Eyewash and Shower Parts and Accessories
Dimensions
Hose Length | 8 ft |
Inlet Size | 1/2 in NPT |
Head Dia. | 2 7/32 in |
Spray Head Diameter | 2 7/32 in |
Inlet Pipe Size | 3/8 in |
Description
Dual Head Drench Hose, Barrier Free No, Burst Strength 450 psi, Color Yellow, Compatible with Brand Bradley, Compatible with Series Halo, Drench Hose Type Stand-Alone, Environment General Purpose, Hose Length 8 ft, Hose Material Thermoplastic, Inlet Pipe Gender Male, Inlet Pipe Size 3/8 in, Inlet Pipe Thread Type NPT, Maximum Flow Rate 2.8 gpm, Mount Type Counter, Series Halo, Mounting Style Standard, Activation Squeeze Handle, ANSI Compliance Primary, Counter Mount Drench Hose Style Angled
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108183)
- LYLE Reflalum Danger High Voltage, 14"x10", LCU4-0235-RA_14X10 (LCU4-0235-RA_14X10)
- JJ KELLER Labor Law Poster, State Labor Law, ME (200-ME)
- LYLE Loading Zone No Parking Sign, 18" x 12, T1-2474-HI_12x18 (T1-2474-HI_12x18)
- BRADLEY Emergency Inspection Tag (204-421)
- BRADLEY 1/2" SS Ball Valve Handle PPK (S30-109)
- BRADLEY Spacer for Yellow Plastic Bowl (113-1185)
- BRADLEY Ball Valve 1/2" Stainless Steel (S27-328)
- BRADLEY Eye/facewash Assembly (S05-162GRGR)
- BRADLEY O-ring and Screen Assembly (S65-339GR)
- HAWS Anti-Surge Eyewash Head (SP11FC)
- Bradley Eyewash and Shower Parts and Accessories