Shop All Wash Stations
Bradley
-, Corner, Shallow Bowl Wash Fountain
Mfr # S93-651
Zoro # G9817525
product price: $6,752.90
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,752.90
Free 30-Day Returns
Key Features
- Type Corner
- Material of Construction Stainless steel
- Operation Type Hand Control Metering Air Valve
- People Served 3
- Flow Rate (GPM) 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S93-651
- Zoro # G9817525
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 43 3/4 in |
Overall Width | 54 in |
Overall Height | 45 5/8 in |
Bowl Depth | 4 1/4 in |
Overall Length (In.) | 54 in |
Overall Width (In.) | 43 3/4 in |
Overall Height (In.) | 45 5/8 in |
Basin Height (In.) | 33 7/16 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 6 1/2 in |
Bowl Length | 54 in |
Bowl Width | 43 3/4 in |
Water Inlet Connection Size | 1/2 in |
Description
Wash Fountain, ADA Compliance No, Back Splash Height 6 1/2 in, Bowl Depth 4 1/4 in, Bowl Length 54 in, Semi-Circular, Bowl Width 43 3/4 in, Non CEC Compliant, Silver, Connection Drain (In.) 1.5 in, Off-Line Vent, Supplied From Above, Unfinished, 0.5 gpm, Gauge 14 ga, Floor, 3, Operating PSI Range 20-80, Overall Height 45 5/8 in, Overall Length 43 3/4 in, Overall Width 54 in, Bradley, Series Sentry, Stainless Steel, General Purpose, Hand Push Button, Water Inlet Connection Size 1/2 in, NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Straight Union, Steel, 1/2 in, Male SAE (8 F5OHAO-S)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size (207ACBH-4)
- BEMIS Toilet Seat Rnd Wd Enml White (44EC-000)
- THRIFCO PLUMBING Eljer Toilet Tank Trip Lever Square, Chrome (4401833)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-530)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-529)
- BRADLEY Pebble Beach, Single Station Sink, Wash Fountain (S93-755)
- BRADLEY Polished, Circular, Wash Fountain (S93-534)
- BRADLEY -, Semicircular, Shallow Bowl Wash Fountain (S93-629)
- BRADLEY Polished, Semicircular, Wash Fountain (S93-528)
- T&S BRASS Pet Grooming Station (PG-8WSAV-08)
- Bradley Wash Stations