Shop All Bathroom Safety Bars and Chairs
Bradley
Concealed Wall Mount, Stainless Steel, Grab Bar, Satin
Mfr # 8120-056000
Zoro # G5362533
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Concealed Wall Mount
- Material Stainless Steel
- Standards ANSI A117.1
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 8120-056000
- Zoro # G5362533
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Width | 3-1/4" |
Height | 34-5/8" |
Depth | 19-5/8 |
Dia. | 1 1/2" |
Width (In.) | 3-1/4 |
Depth (In.) | 19-5/8 |
Height (In.) | 34-5/8 |
Bar Diameter | 1 1/2 in |
Bar Length | 60 in |
Description
Grab Bar, Product Type Floor to Wall, Bar Style Straight, Bar Material Stainless Steel, Finish Satin, Bar Diameter 1 1/2 in, Bar Length 60 in, Weight Capacity 250 lb, ADA Compliant Yes, Degree of Bar Angle Not Applicable, Center to Center Hole Distance 2 in, Mount Orientation Not Applicable, Includes Mounting Hardware No, Color Silver, Features Concealed Mounting, Mounting Flange Material Stainless Steel, Standards ABA, ADA Compliant, ANSI A117.1, Uniform Federal Accessibility Standard (UFAS)
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Union, Low-Lead Cast Bronze, 269 psi (733-LF 2 1/2)
- NORDFAB Pipe Hanger, 10 in Duct Dia, Galvanized Steel, 14 GA, 12-3/8" L x (8010004161)
- ELKAY WaterSentry Replacement Filter, 11 5/8" H (71300C)
- KOHLER Highline Classic Comfort Height Toilet Tank, 1.0 Gpf (4484-RA-7)
- BRADLEY 21-1/8" L, Front Mounted, Stainless Steel, Security Grab Bar, Satin (SA70-001180)
- BRADLEY 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001240-GR)
- BRADLEY 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001180-GR)
- BRADLEY 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8322-001240-GR)
- BRADLEY 48" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001480-GR)
- BRADLEY 36" L, Front Mounted, Stainless Steel, Grab Bar, Satin (SA70-001360)
- STEP-UP RELIEF Reclining bath & Shower chair X-Large (ST14435)
- Bradley Bathroom Safety Bars and Chairs