Shop All Toilet Paper Dispensers & Holders
Bradley
Combi-Unit, Surface Mount
Mfr # 5912-110000
Zoro # G1190939
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Depth 3.69 in
- Dispenser Height 11.03 in
- Dispenser Width 2.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 5912-110000
- Zoro # G1190939
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.69 in |
Dispenser Height | 11.03 in |
Dispenser Width | 2.96 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Description
Combi-Unit,Surface Mount
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Pro Pole Tip (1700)
- DUSTLESS TECHNOLOGIES Wire Brush Tool Rectangular, Ash Vac (14112)
- CARLISLE FOODSERVICE Looped End Mop, Green Band, 369417B09 (369417B09)
- MAGNOLIA BRUSH Magnolia Replacement Head for #13 Coarse Surface Broom (1324-O)
- BRADLEY Toilet Tissue Disp, Recessed, Dual (5412-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-000000)
- BRADLEY Toilet Tissue Disp, Surface, Single (5084-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5425-000000)
- BRADLEY Toilet Tissue Disp, Surface, Single (5071-000000)
- BRADLEY Bx-Toilet Tissue Disp, Surfac (5106-000000)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series Euro Paper Holder, Polished Chrome (BL-PH1 26)
- Bradley Toilet Paper Dispensers & Holders