Shop All Toilet Paper Dispensers & Holders
Bradley
Combi-Unit, Partition Mt
Mfr # 5911-000000
Zoro # G1190966
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Height 1.97 in
- Dispenser Depth 3.69 in
- Dispenser Width 6.772 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 5911-000000
- Zoro # G1190966
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.97 in |
Dispenser Depth | 3.69 in |
Dispenser Width | 6.772 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Description
Combi-Unit,Partition Mt
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2XL Contemporary Wall Mount Wipe Dispenser, Smoke Gray (TXL L80)
- GOODWAY Triangular Brush, 6"x6"x4 (9375)
- REV-A-SHELF Rev-A-Shelf Deluxe Swivel Ironing Board for Customer Closet Systems (CSWIBSL-14-SM-1)
- NOBLES Squeegee Blade, Oil Resistant Rubber (1014092)
- BRADLEY Bx-Toilet Tissue Disp, Single (5085-000000)
- BRADLEY Toilet Tissue Disp, Dual Roll (5126-520000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5425-000000)
- BRADLEY Toilet Tissue Disp with Shelf (5263-000000)
- BRADLEY Toilet Tissue Disp, Dual Roll (5124-520000)
- BRADLEY Toilet Tissue Disp, Surface, Single (5084-000000)
- VONDREHLE HDSBT1 Plastic Standard Bath Tissue Dispenser (VO10587)
- Bradley Toilet Paper Dispensers & Holders